Shop All AC & Refrigeration Accessories
Briskheat
PTC Evapoway Anti-Condensate Pan, 120V
Mfr # PTC10XX-1
Zoro # G504857824
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 VAC
- Length 21
- Watts 1000
- Includes Standard 3-prong plug (NEMA 5-15)
- Amps 8.33
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Briskheat
- MFR # PTC10XX-1
- Zoro # G504857824
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Length | 21 |
Height | 6 |
Width | 13 |
Details
Voltage | 120 VAC |
Watts | 1000 |
Includes | Standard 3-prong plug (NEMA 5-15) |
Amps | 8.33 |
Application | Commercial Refrigeration; Industrial Units; Elevators; HVAC Units |
Material | Corrosion resistant 22-gauge stainless steel |
Dissipation Rate per Day | 8 |
Color | Silver |
Item | PTC Evapoway Anti-Condensate Pan,120V |
Capacity | 21 qt |
Features | Positive Thermal Coefficient (PTC) heating element; Positive evaporation; No electro-mechanical components which reduce potential field failures; Suitable for low flashpoint refrigerants; Space-saving, low-profile design |
Description
PTC Evapoway Anti-Condensate Pan,120V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUNTER Sloped Ceiling Adapter for Hunter Original Fan Only, Black (22174)
- MSD IGNITION DIGITAL 6A IGN CONTROL (6201)
- EVERPURE Filter, Water - Sr-X, Steamers (9797-00)
- ZORO SELECT Tune Up Kit, For Use With 3VE51C-H (21EX28)
- BRISKHEAT Evapoway Anti-Condensate Pan, 21x13x4 (DM10WW-1D)
- BRISKHEAT Evapoway Anti-Condensate Pan, 13x10x4 (DM10W-2D)
- BRISKHEAT Evapoway Anti-Condensate Pan, 13x7x2.5 (DM08S-1S)
- BRISKHEAT Evapoway Anti-Condensate Pan, 13x10x4 (DM10W-1D)
- BRISKHEAT Evapoway Anti-Condensate Pan, 21x13x4 (DM15WW-3D)
- BRISKHEAT Evapoway Anti-Condensate Pan, 13x10x4 (DM10W-1S)
- NU-CALGON Coil Gun Probe, 2HP (4774-1)
- Briskheat AC & Refrigeration Accessories