Shop All AC & Refrigeration Accessories
Briskheat
PTC Evapoway Anti-Condensate Pan, 120V
Mfr # PTC10W-1
Zoro # G804857845
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 VAC
- Watts 1000
- Length 13
- Amps 8.33
- Includes Standard 3-prong plug (NEMA 5-15)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # PTC10W-1
- Zoro # G804857845
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Length | 13 |
Height | 4 |
Width | 10 |
Details
Voltage | 120 VAC |
Watts | 1000 |
Amps | 8.33 |
Includes | Standard 3-prong plug (NEMA 5-15) |
Application | Commercial Refrigeration; Industrial Units; Elevators; HVAC Units |
Material | Corrosion resistant 22-gauge stainless steel |
Color | Silver |
Dissipation Rate per Day | 8 |
Item | PTC Evapoway Anti-Condensate Pan,120V |
Capacity | 6.3 qt |
Features | Positive Thermal Coefficient (PTC) heating element; Positive evaporation; No electro-mechanical components which reduce potential field failures; Suitable for low flashpoint refrigerants; Space-saving, low-profile design |
Description
PTC Evapoway Anti-Condensate Pan,120V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMSTAR INTL Bearing Assembly Lube Oil Oil For All Bearing Assemblies, 1 Pt. (45-530*)
- ROXUL 4 in x 48 in x 24 in Mineral Wool High Temperature Insulation, 8# (40225)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 16x24" (6B815)
- AIR HANDLER 16x22-1/4x1 Synthetic Pleated Air Filter, MERV 8 (6B954)
- BRISKHEAT PTC Evapoway Anti-Condensate Pan, 120V (PTC10X-1)
- BRISKHEAT Evapoway Anti-Condensate Pan, 13x10x4 (DM15W-1D)
- BRISKHEAT Evapoway Anti-Condensate Pan, 21x13x4 (DM10WW-1D)
- BRISKHEAT Evapoway Anti-Condensate Pan, 13x10x4 (DM10W-2D)
- BRISKHEAT Evapoway Anti-Condensate Pan, 13x10x4 (DM10W-1S)
- BRISKHEAT Evapoway Anti-Condensate Pan, 21x13x4 (DM15WW-1D)
- RHEEM 51-100999-04 Condenser Motor - (51-100999-)
- Briskheat AC & Refrigeration Accessories