Shop All AC & Refrigeration Accessories
Briskheat
PTC Evapoway Anti-Condensate Pan, 120V
Mfr # PTC04Q-1
Zoro # G704857839
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 VAC
- Watts 400
- Length 10
- Amps 3.33
- Includes Standard 3-prong plug (NEMA 5-15)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # PTC04Q-1
- Zoro # G704857839
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Length | 10 |
Height | 4 |
Width | 7 |
Details
Voltage | 120 VAC |
Watts | 400 |
Amps | 3.33 |
Includes | Standard 3-prong plug (NEMA 5-15) |
Application | Commercial Refrigeration; Industrial Units; Elevators; HVAC Units |
Dissipation Rate per Day | 3.5 |
Material | Corrosion resistant 22-gauge stainless steel |
Color | Silver |
Item | PTC Evapoway Anti-Condensate Pan,120V |
Capacity | 2.8 qt |
Features | Positive Thermal Coefficient (PTC) heating element; Positive evaporation; No electro-mechanical components which reduce potential field failures; Suitable for low flashpoint refrigerants; Space-saving, low-profile design |
Description
PTC Evapoway Anti-Condensate Pan,120V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXITROL 13A15-5 Outdoor Vent Protector (13A15-5)
- SIMPSON DURAVENT Wall Thimble Direct Vent (46DVA-WT)
- DAYTON Portable Electric Heater, 1500W/1000W, 120V AC, 1 Phase (3VU37)
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 151 CFM, 240V (BBA14-222HMB-00)
- BRISKHEAT Evapoway Anti-Condensate Pan, 21x13x4 (DM15WW-1D)
- BRISKHEAT PTC Evapoway Anti-Condensate Pan, 120V (PTC04T-1)
- BRISKHEAT Evapoway Anti-Condensate Pan, 13x7x2.5 (DM08S-1S)
- BRISKHEAT Evapoway Anti-Condensate Pan, 21x13x4 (DM10WW-1D)
- BRISKHEAT Evapoway Anti-Condensate Pan, 13x10x4 (DM10W-2D)
- BRISKHEAT Evapoway Anti-Condensate Pan, 21x13x4 (DM15WW-3D)
- MRCOOL 4 Ton Vertical Evaporator Coil - 17.5" Cabinet (MCVP48BNPA)
- Briskheat AC & Refrigeration Accessories