Shop All Strobe and Flashing Lights
Briskheat
Monitor Light Kit, Red, Steady, 240V
Mfr # JHE-LR-GET
Zoro # G306154077
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 6 in (152 mm) Pipe Strap, Adapter for Small Diameter Pipe Installations
- Material FRP Plastic (Body)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # JHE-LR-GET
- Zoro # G306154077
- Country of Origin China
- Category Strobe and Flashing Lights
Details
Item | Monitor Light Kit |
Includes | 6 in (152 mm) Pipe Strap, Adapter for Small Diameter Pipe Installations |
Material | FRP Plastic (Body) |
Description
Monitor Light Kit, Includes 6 in (152 mm) Pipe Strap, Adapter for Small Diameter Pipe Installations, FRP Plastic (Body)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 9700PF, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 50 PK, Black (9700PFL)
- CONDOR Shock Absorbing Lanyard, 6 ft., Black, Blue (19F388)
- CAROLINA SHOE Size 8-1/2 Women's Logger Boot Steel Work Boot, Brown (CA1421)
- BRADY Wire Markers, Legend 33, Black/Silver, PK25 (AF-33-PK)
- BRISKHEAT Monitor Light Kit, Green, Steady, 240V (JHE-LG-GET)
- EATON Mounting Base, 40mm, 6-3/16" H (SL4-FMS-100)
- DAYTON Tower Light Sounder Tier, 50mm, 24VAC/DC (30XT46)
- FEDERAL SIGNAL Beacon Warning Light, Red, LED (SLM100R)
- EATON Mounting Base, Black, SL7 Tower Lights (SL7-CB-T-100)
- RAILHEAD GEAR Led Baton, Red (KE-SLB23)
- SCHNEIDER ELECTRIC Rotating Mirror, Red, 24VAC/DC (XVR12B04S)
- Briskheat Strobe and Flashing Lights