Shop All Drum Accessories
Briskheat
Insulated Tank Cover, Minimizes Heat Loss, 48" x 48", 1/4" Fiberglass
Mfr # TOTE-TOP
Zoro # G7099522
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With IBC Tank
- Height 1 1/2 in
- Overall Length 48 in
- Width 48 in
- Overall Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # TOTE-TOP
- Zoro # G7099522
- Country of Origin United States
- Category Drum Accessories
Dimensions
Height | 1 1/2 in |
Overall Length | 48 in |
Width | 48 in |
Overall Width | 48 in |
Length | 48 in |
Overall Height | 1.5 in |
Details
Item | Insulated Cover |
For Use With | IBC Tank |
Standards | CE Certified, REACH, RoHS Compliant |
Features | Two Separate Heat Zone, Wrap Around Blanket Design |
Environment | Indoor |
Insulator Coverage | Top Only |
Shape | Square |
Insulation Material | Fiberglass |
Cover Color | White |
Exterior Material | Silicone |
Maximum Temperature | 195 Degrees F |
For Container Type | IBC Totes |
Insulation Thickness | 0.25 in |
Description
Insulated Cover, Cover Color White, Environment Indoor, For Container Type IBC Totes, For Container Capacity Not Applicable, Insulator Coverage Top Only, IP Rating Not Applicable, Exterior Material Silicone, Features Two Separate Heat Zone, Wrap Around Blanket Design, Insulation Material Fiberglass, Insulation Thickness 0.25 in, Maximum Temperature 195 Degrees F, Overall Height 1.5 in, Overall Length 48 in, Overall Width 48 in, Shape Square, Standards CE Certified, REACH, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD 14in X 60in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1460)
- LYON Shim Plate, 144" Overall Height, Steel (NFFLSH34)
- KRUEGER Therma Level Gauge, 23"D, 10.5"Extn, 2"NPT (H-2-23-10.5)
- ZORO SELECT Open Head Transport Drum, Fiber, 55 gal, Unlined, Brown (FFL21-55)
- BRISKHEAT BriskHeat Silicone Rubber Drum Heater For 55 Gallon Steel Drum, 50-425F, 120V (DHCS15)
- ZORO SELECT Ground Clamp with Vinyl Coated Wire (08497)
- ZORO SELECT Plugs, Yellow Plastic HDPE (MHNOB8081G)
- JUSTRITE Vertical Drum Vent (DRM415)
- CPP 6 IBC Fill Port Cap w/ Gasket/Seal, IBC/150P/027 (B910839)
- GROZ Drum Wrench, Non Sparking (44385)
- ZORO SELECT Drum Faucet, 5-3/4 in. H (DFT-ADJ)
- Briskheat Drum Accessories