Shop All Heat Tape & Heat Cords
Briskheat
Insulated Heating Tape, XtremeFLEX®, 240VAC, 620W, 1.0" W x 6' L
Mfr # B00102060L
Zoro # G5997625
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wattage 620 W
- Series B00
- Amps 2.58 A
- Heating Device Type Tape
- Max. Temp. 900 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # B00102060L
- Zoro # G5997625
- Country of Origin United States
- Category Heat Tape & Heat Cords
Dimensions
Length | 6 ft |
Width | 1 in |
Overall Length | 6 ft |
Overall Width | 1 in |
Power Cord Length | 24 in |
Description
Heating Tape, B00 Series, Temp. Range (C) 0 Degrees to 482 Degrees , Temp. Range (F) Up to 900 Degrees F, Max. Temp. 900 Degrees F, Voltage 240V, Wattage 620 W, Amps 2.58 A, Width 1 in, Length 6 ft, Features Not Applicable, Includes Controller No, Standards REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Strip Heater, Silicone Rubber, 12 In. L (SHS80438)
- KAPER II-116944 Speedi-Boot Ceiling Box Register Vent Boot w/ Adj. Hangers 12in X 12in X 10in (SBS-121210 CBOX)
- BROWNING Belt 51" Browning Belt (AX49)
- DAYTON Corrosion Resistant Industrial Fan 18" Non-Oscillating, 115VAC, 2875 CFM (1ZCN7)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 620W, 1.0" W x 6' L (BIH101060L)
- BRISKHEAT Insulated Heating Tape, XtremeFLEX®, 120VAC, 105/100W, 0.5" W x 2' L (B00051020L)
- BRISKHEAT Silicone Rubber Heating Tape, Time Percentage Control, 120V, 720W, 1"Wx10' (BSAT101010)
- BRISKHEAT Heating Tape, Long-Length, Silicone Rubber, 120VAC, 600W, 0.5"W x 100 ft. L (RKF051201200)
- BRISKHEAT Heating Tape, 120°F Preset Thermostat, Silicone, 120V, 360W, 0.5"W x 60 ft. (RKP1B0720)
- BRISKHEAT Self-Regulating Heating Cable, SpeedTrace Extreme, 120V, 100 ft. (FFSL81-100)
- FROST KING CAMPERMNT TAPE 30'X3/16"" (V447H)
- Briskheat Heat Tape & Heat Cords