Shop All Heat Tape & Heat Cords
Briskheat
Insulated Heating Tape, XtremeFLEX®, 240VAC, 420W, 0.5" W x 8' L
Mfr # B00052080L
Zoro # G6009403
product price: $88.29
/ea
Free Shipping & Returns
$88.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Heating Device Outer Material Fiberglass
- Width 0.5 in
- Wattage 420 W
- Amps 1.75 A
- Heating Device Type Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # B00052080L
- Zoro # G6009403
- Country of Origin United States
- Category Heat Tape & Heat Cords
Dimensions
Width | 0.5 in |
Length | 8 ft |
Power Cord Length | 24 in |
Overall Length | 8 ft |
Overall Width | 1/2 in |
Description
Heating Tape, B00 Series, Temp. Range (C) 0 Degrees to 482 Degrees , Temp. Range (F) Up to 900 Degrees F, Max. Temp. 900 Degrees F, Voltage 240V, Wattage 420 W, Amps 1.75 A, Width 0.5 in, Length 8 ft, Features Not Applicable, Includes Controller No, Standards REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAVAC Vacuum Pump, 12 CFM, 5 Microns, DC, Industrial Grade (NP12DM)
- DAYTON Propeller, Dia 10 In, Bore Dia 5/16 In (2MXY2)
- NAVAC Charger for NEF6LM (NCF2)
- KOCH FILTER Filter Pad, Poly, Tack, 20" x 25" x 1" (575-020-025)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 1152W, 2"W x 8'L (HSTAT201008)
- BRISKHEAT Heating Tape, 40 ft. L, 1/2" W, Silicone (RKP1B0480)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 360W, 0.5"Wx10'L (HSTAT051010)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 240VAC, 720W, 1"Wx10'L (HSTAT102010)
- BRISKHEAT Silicone Rubber Heating Tape, Time Percentage Control, 120V, 432W, 1"Wx6'L (BSAT101006)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 210W, 0.5" W x 4' L (BIH051040L)
- BRISKHEAT Insulated Heating Tape, XtremeFLEX®, 240VAC, 1045W, 1.0" W x 10' L (B00102100L)
- Briskheat Heating Elements