Shop All Heat Tape & Heat Cords
Briskheat
Insulated Heating Tape, XtremeFLEX®, 240VAC, 105/100W, 0.5" W x 2' L
Mfr # B00052020L
Zoro # G5961566
$48.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.5 in
- Series B00
- Heating Device Type Tape
- Heating Device Outer Material Fiberglass
- Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Briskheat
- MFR # B00052020L
- Zoro # G5961566
- Country of Origin United States
- Category Heat Tape & Heat Cords
Dimensions
Width | 0.5 in |
Length | 24 in |
Power Cord Length | 24 in |
Overall Length | 24 in |
Overall Width | 1/2 in |
Description
Heating Tape, B00 Series, Temp. Range (C) 0 Degrees to 482 Degrees , Temp. Range (F) Up to 900 Degrees F, Max. Temp. 900 Degrees F, Voltage 240V, Wattage 105 W, Amps 0.4375 A, Width 0.5 in, Length 24 in, Features Not Applicable, Includes Controller No, Standards REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILAND Commercial Glass Tube Patio Heater in Hammered Bronze (HLDS01-CGTHG)
- HESSAIRE 18" Shutter Fan, 1785 CFM (18SF6V75C)
- BROWNING Inverted Flare Fitting, 1/2" SW, Tube Nut (436-220)
- NORDFAB Round Duct Reducer, 8 in x 6 in Duct Dia, 304 Stainless Steel, 22 ga GA, 8 in W, 8" L, 8 in H (8040026043)
- BRISKHEAT Heating Tape, 120°F Preset Thermostat, Silicone, 120V, 120W, 0.5"W x 20 ft. (RKP1B0240)
- BRISKHEAT Heavy Insulated Heating Tape, High Temp, Dual Element, 120VAC, 1.0"W x 8'L (BWH101080LD)
- BRISKHEAT Heavy Insulated Heating Tape, High Temp, Dual Element, 240VAC, 0.5"W x 8'L (BWH052080LD)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 105W, 0.5" W x 2' L (BIH051020L)
- BRISKHEAT Insulated Heating Tape, XtremeFLEX®, 120VAC, 105/100W, 0.5" W x 2' L (B00051020L)
- BRISKHEAT Insulated Heating Tape, XtremeFLEX®, 120VAC, 210W, 0.5" W x 4' L (B00051040L)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 1250W, 1.0"W x 12'L (BIH101120L)
- Briskheat Heating Elements