Shop All Heat Tape & Heat Cords
Briskheat
Insulated Heating Tape, XtremeFLEX®, 240VAC, 1045W, 1.0" W x 10' L
Mfr # B00102100L
Zoro # G5972163
original price:
$263.00
30% off
new price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range (C) 0 Degrees to 482 Degrees
- Series B00
- Max. Temp. 900 Degrees F
- Length 10 ft
- Amps 4.35 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # B00102100L
- Zoro # G5972163
- Country of Origin United States
- Category Heat Tape & Heat Cords
Dimensions
Length | 10 ft |
Width | 1 in |
Power Cord Length | 24 in |
Overall Width | 1 in |
Overall Length | 10 ft |
Description
Heating Tape, B00 Series, Temp. Range (C) 0 Degrees to 482 Degrees , Temp. Range (F) Up to 900 Degrees F, Max. Temp. 900 Degrees F, Voltage 240V, Wattage 1,045 W, Amps 4.35 A, Width 1 in, Length 10 ft, Features Not Applicable, Includes Controller No, Standards REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 14X24X1 Merv 8 Pleated AC Furnace Air Filter, 4PK (14241.8 4PK)
- YELLOW JACKET Mechanical Manifold Gauge Set, 4-Valve (49987)
- KOCH FILTER 20x20x2 Standard Capacity Pleated Filter, MERV 11 (102-499-019)
- DAYTON Rectangular OEM Blower, 1700 RPM, 1 Phase, Direct, Rolled Steel (1TDV3)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 2090W, 2" W x 20' L (BS0201200L)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 261W, 0.5"W x 10'L (BS0051100L)
- BRISKHEAT Heating Tape, Long-Length, Silicone Rubber, 240VAC, 600W, 0.5"W x 100 ft. L (RKF052401200)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 288W, 0.5"W x 8'L (HSTAT051008)
- BRISKHEAT Heating Tape, 120°F Preset Thermostat, Silicone, 120V, 480W, 0.5"W x 80 ft. (RKP1B0960)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 156W, 0.5" W x 6' L (BS0051060L)
- BRISKHEAT Heating Tape, 120°F Preset Thermostat, Silicone, 120V, 600W, 0.5"W x 100 ft (RKP1B1200)
- Briskheat Heating Elements