Shop All Heat Tape & Heat Cords
Briskheat
Insulated Heating Tape, XtremeFLEX®, 120VAC, 620W, 1.0" W x 6' L
Mfr # B00101060L
Zoro # G6021547
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Includes Controller No
- Temp. Range (F) Up to 900 Degrees F
- Width 1 in
- Heating Device Type Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # B00101060L
- Zoro # G6021547
- Country of Origin United States
- Category Heat Tape & Heat Cords
Dimensions
Width | 1 in |
Length | 6 ft |
Overall Length | 6 ft |
Power Cord Length | 24 in |
Overall Width | 1 in |
Description
Heating Tape, B00 Series, Temp. Range (C) 0 Degrees to 482 Degrees , Temp. Range (F) Up to 900 Degrees F, Max. Temp. 900 Degrees F, Voltage 120V, Wattage 620 W, Amps 5.16 A, Width 1 in, Length 6 ft, Features Not Applicable, Includes Controller No, Standards REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-C CAP CHIMNEY 9X13"" SS (SCSS913)
- NU-CALGON Gallo Gun, w/ Flexible Hose Assembly (4179-05)
- FENWAL Control Board, 12VDC (35-530501-003)
- REZNOR Limit Switch, 105 deg-135 deg F, Auto Fan (146465)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 420W, 0.5" W x 8' L (BIH051080L)
- BRISKHEAT Insulated Heating Tape, XtremeFLEX®, 120VAC, 105/100W, 0.5" W x 2' L (B00051020L)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 1152W, 2"W x 8'L (HSTAT201008)
- BRISKHEAT Heavy Insulated Heating Tape, High Temp, Dual Element, 120VAC, 1.0"W x 8'L (BWH101080LD)
- BRISKHEAT Heating Tape, Long-Length, Silicone Rubber, 120VAC, 360W, 0.5"W x 60 ft. L (RKF051200720)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 576W, 2"W x 4'L (HSTAT201004)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 104W, 1"Wx2'L, Grounded (BS0101020LG)
- Briskheat Heat Tape & Heat Cords