Shop All Heat Tape & Heat Cords
Briskheat
Insulated Heating Tape, XtremeFLEX®, 120VAC, 420W, 0.5" W x 8' L
Mfr # B00051080L
Zoro # G5984781
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Heating Device Type Tape
- Controller Not Included
- Includes Controller No
- Width 0.5 in
- Amps 3.5 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # B00051080L
- Zoro # G5984781
- Country of Origin United States
- Category Heat Tape & Heat Cords
Dimensions
Width | 0.5 in |
Length | 8 ft |
Overall Length | 8 ft |
Power Cord Length | 24 in |
Overall Width | 1/2 in |
Description
Heating Tape, B00 Series, Temp. Range (C) 5 Degrees to 65 Degrees , Temp. Range (F) Up to 900 Degrees F, Max. Temp. 900 Degrees F, Voltage 120V, Wattage 420 W, Amps 3.5 A, Width 0.5 in, Length 8 ft, Features Not Applicable, Includes Controller No, Standards REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Hose Adapter, 9 in Duct Dia, 304 Stainless Steel, 22 GA, 9 in W x (8040401969)
- DAYTON Standard Duty Exhaust Fan with Motor and Drive Package, 30 in Blade Dia, 115/208-230V AC, 3/4 hp (7CC95)
- FIREYE Infrared Amplifier Module (E1R1)
- CLEVELAND CONTROLS Total Pressure Probe, Insertion 7 1/2 In (21404)
- BRISKHEAT Heating Tape, 70°F Preset Thermostat, Silicone, 120V, 750W, 0.5"W x 125 ft. (RKP1A1500)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 1075/1045W, 1"W x 20'L (BS0101200L)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 240VAC, 210W, 1"Wx2'L, Grounded (BIH102020LG)
- BRISKHEAT Heating Tape, 100 ft. L, 1/2" W, Silicone (RKP1A1200)
- BRISKHEAT Heating Tape, Long-Length, Silicone Rubber, 240VAC, 600W, 0.5"W x 100 ft. L (RKF052401200)
- BRISKHEAT Heating Tape, 40 ft. L, 1/2" W, Silicone (RKP1A0480)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 864W, 2"W x 6'L (HSTAT201006)
- Briskheat Heating Elements