Shop All Heat Tape & Heat Cords
Briskheat
Insulated Heating Tape, XtremeFLEX®, 120VAC, 210W, 0.5" W x 4' L
Mfr # B00051040L
Zoro # G6025555
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Controller No
- Length 4 ft
- Width 0.5 in
- Standards REACH, RoHS
- Amps 1.75 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # B00051040L
- Zoro # G6025555
- Country of Origin United States
- Category Heat Tape & Heat Cords
Dimensions
Length | 4 ft |
Width | 0.5 in |
Overall Width | 1/2 in |
Power Cord Length | 24 in |
Overall Length | 4 ft |
Description
Heating Tape, B00 Series, Temp. Range (C) 0 Degrees to 482 Degrees , Temp. Range (F) Up to 900 Degrees F, Max. Temp. 900 Degrees F, Voltage 120V, Wattage 210 W, Amps 1.75 A, Width 0.5 in, Length 4 ft, Features Not Applicable, Includes Controller No, Standards REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIELD CONTROLS Draft Control, 28.3 Nominal Capcty, Silver (6"RC/BT)
- HUNTER Ceiling Fan, 44 in. Blade Dia., Single Phase, 120 (50018)
- COMMERCIAL COOL 12,000 Btu Portable Air Conditioner with Remote (CCP8JW)
- DAYTON Med Duty Fan, 24,419 cfm, 208-230/460V (7M830)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 418W, 1" W x 8' L (BS0101080L)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 261W, 0.5"W x 10'L (BS0051100L)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 313W, 1" W x 6' L (BS0101060L)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 520W, 0.5"W x 10'L (BIH051100L)
- BRISKHEAT Heating Tape, 120°F Preset Thermostat, Silicone, 120V, 600W, 0.5"W x 100 ft (RKP1B1200)
- BRISKHEAT Heavy Insulated Heating Tape, High Temp, Dual Element, 240VAC, 0.5"W x 8'L (BWH052080LD)
- BRISKHEAT Heating Cord, 120VAC, 260W, 12 ft., Max. Temp. 900°F (482°C) (HTC451003)
- Briskheat Heating Elements