Shop All Heat Tape & Heat Cords
Briskheat
Insulated Heating Tape, High Temp, XtremeFLEX®, 240VAC, 1.0" W x 6' L
Mfr # BW0102060L
Zoro # G6001161
product price: $88.39
/ea
Free Shipping & Returns
$88.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1 in
- Temp. Range (F) Up to 1400 Degrees F
- Heating Device Outer Material Fiberglass
- Standards REACH, RoHS
- Temp. Range (C) 0 Degrees to 760 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # BW0102060L
- Zoro # G6001161
- Country of Origin United States
- Category Heat Tape & Heat Cords
Dimensions
Width | 1 in |
Length | 6 ft |
Overall Length | 6 ft |
Power Cord Length | 24 in |
Overall Width | 1 in |
Description
Heating Tape, BWO Series, Temp. Range (C) 0 Degrees to 760 Degrees , Temp. Range (F) Up to 1400 Degrees F, Max. Temp. 1,400 Degrees F, Voltage 240V, Wattage 940 W, Amps 3.91 A, Width 1 in, Length 6 ft, Features Not Applicable, Includes Controller No, Standards REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Electric Heating Cable, 240VAC, 250 ft Length (13R087)
- ALL-FILTERS 18X18X2 Merv 8 Pleated AC Furnace Air Filter, 6PK (18182.8 6PK)
- TACO Air Separator, 150psi, 240, Automatic (49-150T-1)
- DIVERSITECH Plastic Condensate Drain Pan, 30x50 (6-3050L)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 836W, 1" W x 16' L (BS0101160L)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 1152W, 2"W x 8'L (HSTAT201008)
- BRISKHEAT Heating Cord, 120VAC, 260W, 12 ft., Max. Temp. 900°F (482°C) (HTC451003)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 1075/1045W, 1"W x 20'L (BS0101200L)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 240VAC, 420W, 1.0" W x 4' L (BIH102040L)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 576W, 2"W x 4'L (HSTAT201004)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 240VAC, 210W, 1"Wx2'L, Grounded (BIH102020LG)
- Briskheat Heat Tape & Heat Cords