Shop All Heat Tape & Heat Cords
Briskheat
Insulated Heating Tape, High Temp, XtremeFLEX®, 240VAC, 1.0" W x 2' L
Mfr # BW0102020L
Zoro # G5977176
Free Shipping & Returns
$97.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 1.29 A
- Width 1 in
- Series BWO
- Includes Controller No
- Standards REACH, RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Briskheat
- MFR # BW0102020L
- Zoro # G5977176
- Country of Origin United States
- Category Heat Tape & Heat Cords
Dimensions
Width | 1 in |
Length | 4 ft |
Overall Length | 24 in |
Power Cord Length | 24 in |
Overall Width | 1 in |
Description
Heating Tape, BWO Series, Temp. Range (C) 0 Degrees to 760 Degrees , Temp. Range (F) Up to 1400 Degrees F, Max. Temp. 1,400 Degrees F, Voltage 240V, Wattage 310 W, Amps 1.29 A, Width 1 in, Length 4 ft, Features Not Applicable, Includes Controller No, Standards REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE COMFORT SYSTEMS Gas Valve (R5601)
- KUFO SECO Kufo Seco AM3450a High Velocity .75 HP 3 Speed 3 Position 3450 CFM Air Mover-Carpet Dryer-Floor Dryer (AM3450a)
- FIREYE 48Pt2-9007 Infrared Scanner, 4', (48PT2-9007)
- WHITE-RODGERS 1361-102 3/4" 24V 2-Wire Zone (1361-102)
- BRISKHEAT Heating Tape, 40 ft. L, 1/2" W, Silicone (RKP1A0480)
- BRISKHEAT Silicone Rubber Heating Tape, Time Percentage Control, 120V, 144W, 1"Wx2'L (BSAT101002)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 520W, 0.5"W x 10'L (BIH051100L)
- BRISKHEAT Heating Tape, 120°F Preset Thermostat, Silicone, 120V, 750W, 0.5"W x 125 ft (RKP1B1500)
- BRISKHEAT Heating Tape, 120°F Preset Thermostat, Silicone, 120V, 480W, 0.5"W x 80 ft. (RKP1B0960)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 209W, 0.5" W x 8' L (BS0051080L)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 522W, 1"W x 10'L (BS0101100L)
- Briskheat Heat Tape & Heat Cords