Shop All Heat Tape & Heat Cords
Briskheat
Insulated Heating Tape, High Temp, XtremeFLEX®, 240VAC, 0.5" W x 8' L
Mfr # BW0052080L
Zoro # G5983957
product price: $73.25
/ea
$73.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Heating Device Type Tape
- Voltage 240V
- Includes Controller No
- Standards REACH, RoHS
- Series BWO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # BW0052080L
- Zoro # G5983957
- Country of Origin United States
- Category Heat Tape & Heat Cords
Dimensions
Length | 8 ft |
Width | 0.5 in |
Overall Width | 1/2 in |
Overall Length | 8 ft |
Power Cord Length | 24 in |
Description
Heating Tape, BWO Series, Temp. Range (C) 0 Degrees to 760 Degrees , Temp. Range (F) Up to 1400 Degrees F, Max. Temp. 1,400 Degrees F, Voltage 240V, Wattage 620 W, Amps 2.58 A, Width 0.5 in, Length 8 ft, Features Not Applicable, Includes Controller No, Standards REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORNADO Tank Cover Gasket (17131)
- TEMPCO Strip Heater, Silicone Rubber, 120V, Watts: 30 W (SHS80345)
- DAYTON Transformer, Unit, 240V, 60 Hz (2YU48)
- REVCOR Propeller, 18 In Dia, 29 Deg Pitch (T1803-29 R)
- BRISKHEAT Heating Cord, 120VAC, 260W, 12 ft., Max. Temp. 900°F (482°C) (HTC451003)
- BRISKHEAT Insulated Heating Tape, XtremeFLEX®, 240VAC, 1045W, 1.0" W x 10' L (B00102100L)
- BRISKHEAT Heating Tape, 100 ft. L, 1/2" W, Silicone (RKP1A1200)
- BRISKHEAT Heating Tape, 10 ft. L, 1/2" W, Silicone (RKP1B0120)
- BRISKHEAT Heating Tape, 10 ft. L, 1/2" W, Silicone (RKP1A0120)
- BRISKHEAT Heating Cord, 120VAC, 64W, 3 ft., Max. Temp. 900°F (482°C) (HTC451001)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 520W, 0.5"W x 10'L (BIH051100L)
- Briskheat Heat Tape & Heat Cords