Shop All Heat Tape & Heat Cords
Briskheat
Insulated Heating Tape, High Temp, XtremeFLEX®, 240VAC, 0.5" W x 4' L
Mfr # BW0052040L
Zoro # G5924353
product price: $45.95
/ea
$45.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Controller Not Included
- Standards REACH, RoHS
- Wattage 310 W
- Heating Device Type Tape
- Series BWO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # BW0052040L
- Zoro # G5924353
- Country of Origin United States
- Category Heat Tape & Heat Cords
Dimensions
Length | 4 ft |
Width | 0.5 in |
Power Cord Length | 24 in |
Overall Length | 4 ft |
Overall Width | 1/2 in |
Description
Heating Tape, BWO Series, Temp. Range (C) 0 Degrees to 760 Degrees , Temp. Range (F) Up to 1400 Degrees F, Max. Temp. 1,400 Degrees F, Voltage 240V, Wattage 310 W, Amps 1.29 A, Width 0.5 in, Length 4 ft, Features Not Applicable, Includes Controller No, Standards REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Belt 27" Browning Belt (AX25)
- WHITE-RODGERS Gas Valve, 120V, RAR, 3/8" NPT (25M01A-101)
- ALL-FILTERS 16X20X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (16202.C 4PK)
- DIAL MFG 8Wy Distributor Kit (4501)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 836W, 1" W x 16' L (BS0101160L)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 432W, 2"W x 2'L (HSTAT301002)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 104W, 1"Wx2'L, Grounded (BS0101020LG)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 240VAC, 104W, 0.5" W x 4' L (BS0052040L)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 310W, 0.5" W x 6' L (BIH051060L)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 864W, 2"W x 2'L (HSTAT301004)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 620W, 1.0" W x 6' L (BIH101060L)
- Briskheat Heating Elements