Shop All Heat Tape & Heat Cords
Briskheat
Insulated Heating Tape, High Temp, XtremeFLEX®, 240VAC, 0.5" W x 12' L
Mfr # BW0052120L
Zoro # G6016017
product price: $93.65
/ea
Free Shipping & Returns
$93.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Controller No
- Standards REACH, RoHS
- Length 12 ft
- Max. Temp. 1,400 Degrees F
- Wattage 940 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # BW0052120L
- Zoro # G6016017
- Country of Origin United States
- Category Heat Tape & Heat Cords
Dimensions
Length | 12 ft |
Width | 0.5 in |
Overall Width | 1/2 in |
Power Cord Length | 24 in |
Overall Length | 12 ft |
Description
Heating Tape, BWO Series, Temp. Range (C) 0 Degrees to 760 Degrees , Temp. Range (F) Up to 1400 Degrees F, Max. Temp. 1,400 Degrees F, Voltage 240V, Wattage 940 W, Amps 3.91 A, Width 0.5 in, Length 12 ft, Features Not Applicable, Includes Controller No, Standards REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Motor for 1VCH5 (2ATW4)
- SUPCO Hi Pressure Switch, 410 psi CL, M/R (SMR410)
- DANBY Air Purifier, UV Light, Hepa Filter, White (DAP143BAW-UV)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 277 V (G-60-222-THSS)
- BRISKHEAT Heating Tape, Long-Length, Silicone Rubber, 120VAC, 600W, 0.5"W x 100 ft. L (RKF051201200)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 288W, 1"W x 4'L (HSTAT101004)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 144W, 0.5"W x 4'L (HSTAT051004)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 156W, 0.5" W x 6' L (BS0051060L)
- BRISKHEAT Heavy Insulated Heating Tape, High Temp, Dual Element, 120VAC, 0.5"Wx10'L (BWH051100LD)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 261W, 0.5"W x 10'L (BS0051100L)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 105W, 1.0" W x 1' L (BIH101010L)
- Briskheat Heat Tape & Heat Cords