Shop All Heat Tape & Heat Cords
Briskheat
Insulated Heating Tape, High Temp, XtremeFLEX®, 120VAC, 1.0" W x 4' L
Mfr # BW0101040L
Zoro # G5903624
product price: $87.79
/ea
Free Shipping & Returns
$87.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Temp. 1,400 Degrees F
- Wattage 620 W
- Heating Device Type Tape
- Length 4 ft
- Temp. Range (C) 0 Degrees to 760 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # BW0101040L
- Zoro # G5903624
- Country of Origin United States
- Category Heat Tape & Heat Cords
Dimensions
Length | 4 ft |
Width | 1 in |
Overall Width | 1 in |
Overall Length | 4 ft |
Power Cord Length | 24 in |
Description
Heating Tape, BWO Series, Temp. Range (C) 0 Degrees to 760 Degrees , Temp. Range (F) Up to 1400 Degrees F, Max. Temp. 1,400 Degrees F, Voltage 120V, Wattage 620 W, Amps 5.16 A, Width 1 in, Length 4 ft, Features Not Applicable, Includes Controller No, Standards REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMILEDS Gopure 5611 Car Air Purifier (GP5611)
- PANASONIC Polypropylene Wall Cap, Styrofoam Y Adapt (FV-WC04VE1)
- ZORO SELECT Return Air Grille, 7.75 X 13.75, White, Steel (4JRR7)
- WHITE-RODGERS Blue Series 12 Touchscreen Thermostats, 7, 5-1-1 Programs, 1 H 1 C, 24VAC (01F97 1277)
- BRISKHEAT Heating Tape, 10 ft. L, 1/2" W, Silicone (RKP1B0120)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 313W, 1" W x 6' L (BS0101060L)
- BRISKHEAT Heavy Insulated Heating Tape, High Temp, Dual Element, 120VAC, 0.5"Wx10'L (BWH051100LD)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 1250W, 1.0"W x 12'L (BIH101120L)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 72W, 0.5"W x 2'L (HSTAT051002)
- BRISKHEAT Heating Tape, 120°F Preset Thermostat, Silicone, 120V, 750W, 0.5"W x 125 ft (RKP1B1500)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 420W, 0.5" W x 8' L (BIH051080L)
- Briskheat Heat Tape & Heat Cords