Shop All Heat Tape & Heat Cords
Briskheat
Insulated Heating Tape, High Temp, XtremeFLEX®, 120VAC, 1.0" W x 2' L
Mfr # BW0101020L
Zoro # G5957883
$50.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1 in
- Length 24 in
- Heating Device Outer Material Fiberglass
- Includes Controller No
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Briskheat
- MFR # BW0101020L
- Zoro # G5957883
- Country of Origin United States
- Category Heat Tape & Heat Cords
Dimensions
Width | 1 in |
Length | 24 in |
Overall Length | 24 in |
Power Cord Length | 24 in |
Overall Width | 1 in |
Description
Heating Tape, BWO Series, Temp. Range (C) 0 Degrees to 760 Degrees , Temp. Range (F) Up to 1400 Degrees F, Max. Temp. 1,400 Degrees F, Voltage 120V, Wattage 310 W, Amps 2.58 A, Width 1 in, Length 24 in, Features Not Applicable, Includes Controller No, Standards REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUOSEAL Vacuum Pump, 1/2 HP, 5.6 cfm, 115/230V (1402B-01)
- B & K Filtrete Odor Reduction 20 in. W X 20 in. H X 1 in. D Carbon 11 MERV Pleated Air Filter (HOME02-4)
- BESTAIR PRO 20 in x 25 in x 4 in Synthetic Furnace Air Cleaner Filter, MERV 13 2 PK (LN2025-13C)
- IEC RELAY BOARD SPST X 3 24V 10A (E025-71481103)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 156W, 0.5" W x 6' L (BS0051060L)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 940W, 1" W x 18' L (BS0101180L)
- BRISKHEAT Heating Tape, 70°F Preset Thermostat, Silicone, 120V, 750W, 0.5"W x 125 ft. (RKP1A1500)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 105W, 0.5" W x 2' L (BIH051020L)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 105W, 1.0" W x 1' L (BIH101010L)
- BRISKHEAT Insulated Heating Tape, XtremeFLEX®, 120VAC, 520W, 0.5" W x 10' L (B00051100L)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 240VAC, 210W, 1"Wx2'L, Grounded (BIH102020LG)
- Briskheat Heat Tape & Heat Cords