Shop All Heat Tape & Heat Cords
Briskheat
Insulated Heating Tape, High Temp, XtremeFLEX®, 120VAC, 0.5" W x 6' L
Mfr # BW0051060L
Zoro # G5898146
product price: $57.85
/ea
$57.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Controller No
- Width 0.5 in
- Standards REACH, RoHS
- Controller Not Included
- Temp. Range (C) 0 Degrees to 760 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # BW0051060L
- Zoro # G5898146
- Country of Origin United States
- Category Heat Tape & Heat Cords
Dimensions
Width | 0.5 in |
Length | 6 ft |
Overall Length | 6 ft |
Power Cord Length | 24 in |
Overall Width | 1/2 in |
Description
Heating Tape, BWO Series, Temp. Range (C) 0 Degrees to 760 Degrees , Temp. Range (F) Up to 1400 Degrees F, Max. Temp. 1,400 Degrees F, Voltage 120V, Wattage 470 W, Amps 3.91 A, Width 0.5 in, Length 6 ft, Features Not Applicable, Includes Controller No, Standards REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHAEFER Misting Ring Kit 15" (MKLP20SO-4B)
- DAYTON Portable Heater, 208V AC, 3 Phase (784JJ1)
- TEMPCO Band Heater, 4-1/2 In. Dia., Same Side (MBH20541)
- AIR HANDLER Synthetic Pocket Air Filter, 24x12x22", MERV 14 (6B668)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 1045W, 1.0"W x 10'L (BIH101100L)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 216W, 0.5"W x 6'L (HSTAT051006)
- BRISKHEAT Heating Tape, Long-Length, Silicone Rubber, 120VAC, 240W, 0.5"W x 40 ft. L (RKF051200480)
- BRISKHEAT Heating Tape, 70°F Preset Thermostat, Silicone, 120V, 750W, 0.5"W x 125 ft. (RKP1A1500)
- BRISKHEAT Heating Tape, 40 ft. L, 1/2" W, Silicone (RKP1A0480)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 240VAC, 104W, 0.5" W x 4' L (BS0052040L)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 576W, 2"W x 4'L (HSTAT201004)
- Briskheat Heating Elements