Shop All Heat Tape & Heat Cords
Briskheat
Insulated Heating Tape, High Temp, XtremeFLEX®, 120VAC, 0.5" W x 4' L
Mfr # BW0051040L
Zoro # G5934555
product price: $97.95
/ea
Free Shipping & Returns
$97.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 2.58 A
- Series BWO
- Width 0.5 in
- Includes Controller No
- Heating Device Type Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # BW0051040L
- Zoro # G5934555
- Country of Origin United States
- Category Heat Tape & Heat Cords
Dimensions
Width | 0.5 in |
Length | 4 ft |
Power Cord Length | 24 in |
Overall Length | 4 ft |
Overall Width | 1/2 in |
Description
Heating Tape, BWO Series, Temp. Range (C) 0 Degrees to 760 Degrees , Temp. Range (F) Up to 1400 Degrees F, Max. Temp. 1,400 Degrees F, Voltage 120V, Wattage 310 W, Amps 2.58 A, Width 0.5 in, Length 4 ft, Features Not Applicable, Includes Controller No, Standards REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Themostatic Expansion Valve, 15 Tons (OE-15-VX100)
- DETROIT RADIANT Tube Heater, 40 ft., Nat. Gas, 150,000 BtuH (DES3-40-150N)
- RAYCHEM Electric Heating Cable, 120VAC, 250 ft Length (735039-000)
- AIR HANDLER 20x24x2 Synthetic Pleated Air Filter, MERV 8 (38ZC85)
- BRISKHEAT Heating Tape, 100 ft. L, 1/2" W, Silicone (RKP1A1200)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 1440/1800W, 2"W x 2'L (HSTAT301010)
- BRISKHEAT Heating Tape, Long-Length, Silicone Rubber, 120VAC, 240W, 0.5"W x 40 ft. L (RKF051200480)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 240VAC, 1075/1045W, 1"W x 20'L (BS0102200L)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 836W, 1" W x 16' L (BS0101160L)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 240VAC, 210W, 1"Wx2'L, Grounded (BIH102020LG)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 940W, 1" W x 18' L (BS0101180L)
- Briskheat Heating Elements