Shop All Heat Tape & Heat Cords
Briskheat
Insulated Heating Tape, High Temp, XtremeFLEX®, 120VAC, 0.5" W x 2' L
Mfr # BW0051020L
Zoro # G5949316
product price: $88.95
/ea
Free Shipping & Returns
$88.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Heating Device Type Tape
- Includes Controller No
- Wattage 160 W
- Temp. Range (C) 0 Degrees to 760 Degrees
- Controller Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # BW0051020L
- Zoro # G5949316
- Country of Origin United States
- Category Heat Tape & Heat Cords
Dimensions
Width | 0.5 in |
Length | 24 in |
Power Cord Length | 24 in |
Overall Length | 24 in |
Overall Width | 1/2 in |
Description
Heating Tape, BWO Series, Temp. Range (C) 0 Degrees to 760 Degrees , Temp. Range (F) Up to 1400 Degrees F, Max. Temp. 1,400 Degrees F, Voltage 120V, Wattage 160 W, Amps 1.33 A, Width 0.5 in, Length 24 in, Features Not Applicable, Includes Controller No, Standards REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI161222GA)
- DAYTON Guard Mounted Exhaust Fan, 36 in. Dia. (45MX73)
- DAYTON Inlet Cone (609-11-7001-5)
- TRION 2024 Evaporator Pad (2024)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 432W, 1"W x 6'L (HSTAT101006)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 576W, 1"W x 8'L (HSTAT101008)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 288W, 0.5"W x 8'L (HSTAT051008)
- BRISKHEAT Heating Tape, 10 ft. L, 1/2" W, Silicone (RKP1A0120)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 104W, 1"Wx2'L, Grounded (BS0101020LG)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 360W, 0.5"Wx10'L (HSTAT051010)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 72W, 0.5"W x 2'L (HSTAT051002)
- Briskheat Heating Elements