Shop All Drum Heaters
Briskheat
IBC Heater, 240VAC, 2880W, 36" Height, 160"-192" Tank Perimeter, 34lbs
Mfr # TOTE362-ADJ
Zoro # G7205475
product price: $1,740.99
/ea
Free Shipping & Returns
$1,740.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 2,880 W
- Amps AC 12 A
- Voltage 240 V
- Watt Density 0.2 W/sq in
- Length 192 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # TOTE362-ADJ
- Zoro # G7205475
- Country of Origin United States
- Category Drum Heaters
Dimensions
Length | 192 in |
Width | 36 in |
Height | 1 1/2 in |
Heater Height | 36 in |
Power Cord Length | 6 ft |
Heater Length | 192 in |
Description
IBC Tank Heaters, Current Rating 12 A, Environment Outdoor, For Container Capacity Fits Any Tote Tank From 40 in x 40 in to 48 in x 48 in, For Container Material Type Metal, Plastic, For Container Type IBC Totes, Thermostat Temperature -Maximum 160 Degrees F, Thermostat Temperature -Minimum 0 Degrees F, Operating Voltage 230V AC, Watt Density 0.2 W/sq in, Watts 2,880 W, Closure Method Strap and Buckle, Electrical Connection Type 3-Prong Plug, 6-15P Plug, Crimped Ferrule Leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Natural Gas Valve for Spark Units (11J28R02080-001)
- A/C SAFE AC Vinyl Panel Replacement Kit (AC-205/6)
- HONEYWELL HOME Immersion Well, Copper, 1/2NPT, 3 in. Depth (121371L)
- GREENSEAM Round Reducer, 14 in x 12 in Duct Dia, Galvanized Steel, 24 GA, 14 in W, 6" L, 6 in H (GRR14P12PGA24)
- BRISKHEAT Heavy Duty Drum/Pail Heater, Mid-Temp, 55 Gallon, 120VAC, 1200W, 70"L x 4"W (DHLS15)
- BRISKHEAT Refrigerant Jug Warmer, 120V, 200W, 30/50/125lb Cylinders, NEMA 5-15 (HB1001)
- BRISKHEAT Drum Heater, Dual Zone - For Metal Drums, 55 Gallon, 240V, 3200W (FGDDC55240D)
- BRISKHEAT Drum/Pail Heater, Silicone Rubber, 120VAC, 30 Gallon, 1000W, 58.5"L x 4"W (DHCS13R)
- BRISKHEAT Drum Heater, Heavy Duty, Metal Drums/Pails, 120VAC, 1200W, 55 Gallon (GDHCS15)
- BRISKHEAT Drum Heater, Single-Zone - For Metal Drums, 55 Gallon, 120V, 1600W (FGDHC55120D)
- VESTIL Steel Drum Heater, 30 Gallon Capacity (DRH-S-30)
- Briskheat Heating Elements