Shop All Drum Heaters
Briskheat
IBC Heater, 120VAC, 1440W, 48" Height, 160"-192" Tank Perimeter, 46lbs
Mfr # TOTE481-ADJ
Zoro # G6911834
Free Shipping & Returns
$2,354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1,440 W
- Amps AC 12 A
- Voltage 120 V
- Watt Density 0.15 W/sq in
- Length 192 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Briskheat
- MFR # TOTE481-ADJ
- Zoro # G6911834
- Country of Origin United States
- Category Drum Heaters
Dimensions
Length | 192 in |
Height | 48 in |
Heater Length | 192 in |
Power Cord Length | 6 ft |
Heater Height | 48 in |
Description
IBC Tank Heaters, Current Rating 12 A, Environment Outdoor, For Container Capacity Fits Any Tote Tank From 40 in x 40 in to 48 in x 48 in, For Container Material Type Metal, Plastic, For Container Type IBC Totes, Thermostat Temperature -Maximum 160 Degrees F, Thermostat Temperature -Minimum 0 Degrees F, Operating Voltage 115V AC, Watt Density 0.15 W/sq in, Watts 1,440 W, Closure Method Strap and Buckle, Electrical Connection Type 3-Prong Plug, 6-15P Plug, Crimped Ferrule Leads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNITEC DESIGN Quick Clamp, 29 In L, Stainless Steel (QCW14)
- DAYTON Guard Set 30" (GGS_47299)
- ALL-FILTERS 16X30X2 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (16302.11 6pk+)
- CADET Recessed Electric Wall-Mount Heater, Recessed, 1000/750W W, 208/240V AC, White (CSC102TW)
- BRISKHEAT Heavy Duty Drum/Pail Heater, Mid-Temp, 5 Gallon, 120VAC, 550W, 35"L x 4"W (DHLS10)
- BRISKHEAT Drum/Pail Heater, Silicone Rubber, 120VAC, 55 Gallon, 1200W, 70"Lx4"W (DHCS15R)
- BRISKHEAT Drum Heater, Single-Zone - For Poly Drums, 55 Gallon, 120V, 770W (FGPDHC55120D)
- BRISKHEAT Drum/Pail Heater, Silicone Rubber, 120VAC, 30 Gallon, 1000W, 58.5"L x 4"W (DHCS13R)
- BRISKHEAT Drum Heater, Heavy Duty, For Poly Drums/Pails, 120VAC, 300W, 55 Gallon (GDPCS15)
- BRISKHEAT Heavy Duty Drum/Pail Heater, Mid-Temp, 16 Gallon, 240VAC, 700W, 44"L x 4"W (DHLS21)
- BRISKHEAT Drum/Pail Heater, Silicone Rubber, 120VAC, 15 Gallon, 700W, 44"L x 4"W (DHCS11R)
- Briskheat Heating Elements