Shop All Heat Tape & Heat Cords
Briskheat
Heavy Insulated Heating Tape, XtremeFLEX®, 240VAC, 836W, 3.25"W x 4'L
Mfr # BIH322040L
Zoro # G6003584
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Heating Device Outer Material Fiberglass
- Standards REACH, RoHS
- Width 3.25 in
- Amps 3.48 A
- Voltage 240V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Briskheat
- MFR # BIH322040L
- Zoro # G6003584
- Country of Origin United States
- Category Heat Tape & Heat Cords
Dimensions
Width | 3.25 in |
Length | 4 ft |
Overall Length | 4 ft |
Overall Width | 3 1/4 in |
Description
Heating Tape, BIH Series, Temp. Range (C) 0 Degrees to 482 Degrees , Temp. Range (F) Up to 900 Degrees F, Max. Temp. 900 Degrees F, Voltage 240V, Wattage 836 W, Amps 3.48 A, Width 3.25 in, Length 4 ft, Features Built-In Split-Plug Design, Includes Controller No, Standards REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTAL MFG MOKR Rear Out Side Air Kit (50-047)
- HONEYWELL Rectification Amplifier, 3 sec. (R7847A1033)
- DAYTON Standard Oblong Axial Fan, 230V AC, 196/229 cfm, 5-15/16 in W. (55VD35)
- SUPCO Round Dual Run Capacitor, CD35+5X440R (CD35+5X440R)
- BRISKHEAT Heavy Insulated Heating Tape, High Temp, Dual Element, 120VAC, 1.0"W x 8'L (BWH101080LD)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 940W, 1" W x 18' L (BS0101180L)
- BRISKHEAT Heating Cord, 120VAC, 260W, 12 ft., Max. Temp. 900°F (482°C) (HTC451003)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 310W, 0.5" W x 6' L (BIH051060L)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 144W, 0.5"W x 4'L (HSTAT051004)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 432W, 2"W x 2'L (HSTAT301002)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 288W, 1"W x 4'L (HSTAT101004)
- Briskheat Heating Elements