Shop All Heat Tape & Heat Cords
Briskheat
Heavy Insulated Heating Tape, XtremeFLEX®, 240VAC, 627W, 2.5" W x 4' L
Mfr # BIH252040L
Zoro # G5930976
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 240V
- Temp. Range (C) 0 Degrees to 482 Degrees
- Standards REACH, RoHS
- Max. Temp. 900 Degrees F
- Series BIH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # BIH252040L
- Zoro # G5930976
- Country of Origin United States
- Category Heat Tape & Heat Cords
Dimensions
Width | 2.5 in |
Length | 4 ft |
Overall Width | 2 1/2 in |
Overall Length | 4 ft |
Description
Heating Tape, BIH Series, Temp. Range (C) 0 Degrees to 482 Degrees , Temp. Range (F) Up to 900 Degrees F, Max. Temp. 900 Degrees F, Voltage 240V, Wattage 627 W, Amps 2.6125 A, Width 2.5 in, Length 4 ft, Features Built-In Split-Plug Design, Includes Controller No, Standards REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA Heating Element, Horizontal, 3.65kW (630-36489)
- DAYTON Downblast Vent, Direct Drive, 11 In, Max. BHP: 0.09 hp (5DVR9)
- YORK TXV, 3/8" x 5/8" O.D.F., 5 tons, R410A (S1-025-45293-000)
- CARRIER Flow Switch (HR81LG020)
- BRISKHEAT Heavy Insulated Heating Tape, High Temp, Dual Element, 120VAC, 1.0"W x 8'L (BWH101080LD)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 1440/1800W, 2"W x 2'L (HSTAT301010)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 576W, 1"W x 8'L (HSTAT101008)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 240VAC, 1075/1045W, 1"W x 20'L (BS0102200L)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 864W, 2"W x 2'L (HSTAT301004)
- BRISKHEAT Heating Tape, Long-Length, Silicone Rubber, 120VAC, 600W, 0.5"W x 100 ft. L (RKF051201200)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 576W, 2"W x 4'L (HSTAT201004)
- Briskheat Heating Elements