Shop All Heat Tape & Heat Cords
Briskheat
Heavy Insulated Heating Tape, XtremeFLEX®, 240VAC, 520W, 0.5"W x 10'L
Mfr # BIH052100L
Zoro # G5956133
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.5 in
- Controller Not Included
- Amps 2.16 A
- Temp. Range (C) 0 Degrees to 482 Degrees
- Length 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # BIH052100L
- Zoro # G5956133
- Country of Origin United States
- Category Heat Tape & Heat Cords
Dimensions
Width | 0.5 in |
Length | 10 ft |
Overall Length | 10 ft |
Overall Width | 1/2 in |
Description
Heating Tape, BIH Series, Temp. Range (C) 0 Degrees to 482 Degrees , Temp. Range (F) Up to 900 Degrees F, Max. Temp. 900 Degrees F, Voltage 240V, Wattage 520 W, Amps 2.16 A, Width 0.5 in, Length 10 ft, Features Not Applicable, Includes Controller No, Standards REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULE 5-in-1 Mobile Workshop Fan (52000-40)
- SLANT-FIN CORP Slant/Fin® 3' Hydronic Complete Baseboard 30 Series 101-401-3 (101-401-3)
- HONEYWELL THERMAL SOLUTIONS V8944C1025 24V 1-1/4" Auto (V8944C1025)
- IMPERIAL MFG 12 in. H X 6 in. W Silver Galvanized Steel Register Boot (GV0705-C)
- BRISKHEAT Insulated Heating Tape, XtremeFLEX®, 120VAC, 210W, 0.5" W x 4' L (B00051040L)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 240VAC, 720W, 1"Wx10'L (HSTAT102010)
- BRISKHEAT Heating Tape, 120°F Preset Thermostat, Silicone, 120V, 750W, 0.5"W x 125 ft (RKP1B1500)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 1152W, 2"W x 8'L (HSTAT201008)
- BRISKHEAT Heating Tape, 10 ft. L, 1/2" W, Silicone (RKP1B0120)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 144W, 1"W x 2'L (HSTAT101002)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 240VAC, 1075/1045W, 1"W x 20'L (BS0102200L)
- Briskheat Heating Elements