Shop All Heat Tape & Heat Cords
Briskheat
Heavy Insulated Heating Tape, XtremeFLEX®, 240VAC, 420W, 1"Wx4'L, Grounded
Mfr # BIH102040LG
Zoro # G5971454
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards REACH, RoHS
- Series BIH
- Heating Device Type Tape
- Temp. Range (C) 0 Degrees to 250 Degrees
- Max. Temp. 900 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # BIH102040LG
- Zoro # G5971454
- Country of Origin United States
- Category Heat Tape & Heat Cords
Dimensions
Width | 1 in |
Length | 4 ft |
Overall Width | 1 in |
Overall Length | 4 ft |
Description
Heating Tape, BIH Series, Temp. Range (C) 0 Degrees to 250 Degrees , Temp. Range (F) Up to 482 Degrees F, Max. Temp. 900 Degrees F, Voltage 240V, Wattage 230 W, Amps 1.75 A, Width 1 in, Length 4 ft, Features Not Applicable, Includes Controller No, Standards REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K COPPER TUBE 1/4""X25FT (4352)
- WHITE-RODGERS 94-388 24V 1 Pole Contactor 30 (94-388)
- LOCHINVAR Plt3400 Hot Surface Igniter With (PLT3400)
- TEMPCO Outdoor Infrared Heater, 480V, 3600W (THE09200)
- BRISKHEAT Silicone Rubber Heating Tape, Time Percentage Control, 120V, 432W, 1"Wx6'L (BSAT101006)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 1045W, 1.0"W x 10'L (BIH101100L)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 313W, 0.5"W x 12'L (BS0051120L)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 104W, 0.5" W x 4' L (BS0051040L)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 432W, 1"W x 6'L (HSTAT101006)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 864W, 2"W x 2'L (HSTAT301004)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 105W, 0.5" W x 2' L (BIH051020L)
- Briskheat Heat Tape & Heat Cords