Shop All Heat Tape & Heat Cords
Briskheat
Heavy Insulated Heating Tape, XtremeFLEX®, 240VAC, 420W, 0.5" W x 8' L
Mfr # BIH052080L
Zoro # G5984693
product price: $93.65
/ea
Free Shipping & Returns
$93.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series BIH
- Amps 1.75 A
- Wattage 420 W
- Standards REACH, RoHS
- Temp. Range (F) Up to 900 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # BIH052080L
- Zoro # G5984693
- Country of Origin United States
- Category Heat Tape & Heat Cords
Dimensions
Length | 8 ft |
Width | 0.5 in |
Overall Length | 8 ft |
Overall Width | 1/2 in |
Description
Heating Tape, BIH Series, Temp. Range (C) 0 Degrees to 482 Degrees , Temp. Range (F) Up to 900 Degrees F, Max. Temp. 900 Degrees F, Voltage 240V, Wattage 420 W, Amps 1.75 A, Width 0.5 in, Length 8 ft, Features Not Applicable, Includes Controller No, Standards REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Evap Cool Pump 120V Phnx (PDP12-1)
- FIELD CONTROLS Draft Control, 19.6 N Capcty, 4 to 6in dia (5"RC)
- DAYTON Blower, 6 In (7C037)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- BRISKHEAT Heating Tape, 10 ft. L, 1/2" W, Silicone (RKP1B0120)
- BRISKHEAT Heating Tape, 120°F Preset Thermostat, Silicone, 120V, 600W, 0.5"W x 100 ft (RKP1B1200)
- BRISKHEAT Insulated Heating Tape, XtremeFLEX®, 120VAC, 210W, 0.5" W x 4' L (B00051040L)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 240VAC, 360W, 0.5"Wx10'L (HSTAT052010)
- BRISKHEAT Heating Tape, 120°F Preset Thermostat, Silicone, 120V, 750W, 0.5"W x 125 ft (RKP1B1500)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 209W, 1" W x 4' L (BS0101040L)
- BRISKHEAT Heating Tape, Long-Length, Silicone Rubber, 120VAC, 600W, 0.5"W x 100 ft. L (RKF051201200)
- Briskheat Heating Elements