Shop All Heat Tape & Heat Cords
Briskheat
Heavy Insulated Heating Tape, XtremeFLEX®, 240VAC, 418W, 3.25"W x 2'L
Mfr # BIH322020L
Zoro # G6010706
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Controller Not Included
- Temp. Range (F) Up to 900 Degrees F
- Wattage 418 W
- Temp. Range (C) 0 Degrees to 482 Degrees
- Amps 1.74 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Briskheat
- MFR # BIH322020L
- Zoro # G6010706
- Country of Origin United States
- Category Heat Tape & Heat Cords
Dimensions
Width | 3.25 in |
Length | 24 in |
Overall Width | 3 1/4 in |
Overall Length | 24 in |
Description
Heating Tape, BIH Series, Temp. Range (C) 0 Degrees to 482 Degrees , Temp. Range (F) Up to 900 Degrees F, Max. Temp. 900 Degrees F, Voltage 240V, Wattage 418 W, Amps 1.74 A, Width 3.25 in, Length 24 in, Features Built-In Split-Plug Design, Includes Controller No, Standards REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16X16X2 MERV 12 Pleated AC Furnace Air Filter, 6PK (16162.12 6PK)
- BESTVENTS Foundation Auto Vent Brown (B-E BROWN (MB))
- LENNOX Blwr Wheel, 12-7/8"X8-1/4", Cw, Le10H00 (10H00)
- DAYTON Blower, 10 5/8 In (7C454)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 240VAC, 720W, 1"Wx10'L (HSTAT102010)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 156W, 0.5" W x 6' L (BS0051060L)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 1075/1045W, 1"W x 20'L (BS0101200L)
- BRISKHEAT Heavy Insulated Heating Tape, High Temp, Dual Element, 120VAC, 0.5"Wx10'L (BWH051100LD)
- BRISKHEAT Heating Tape, Long-Length, Silicone Rubber, 120VAC, 240W, 0.5"W x 40 ft. L (RKF051200480)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 310W, 0.5" W x 6' L (BIH051060L)
- BRISKHEAT Heating Tape, 70°F Preset Thermostat, Silicone, 120V, 750W, 0.5"W x 125 ft. (RKP1A1500)
- Briskheat Heating Elements