Shop All Heat Tape & Heat Cords
Briskheat
Heavy Insulated Heating Tape, XtremeFLEX®, 240VAC, 310W, 0.5" W x 6' L
Mfr # BIH052060L
Zoro # G5897936
product price: $77.59
/ea
Free Shipping & Returns
$77.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range (F) Up to 900 Degrees F
- Controller Not Included
- Voltage 240V
- Includes Controller No
- Max. Temp. 900 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # BIH052060L
- Zoro # G5897936
- Country of Origin United States
- Category Heat Tape & Heat Cords
Dimensions
Width | 0.5 in |
Length | 6 ft |
Overall Length | 6 ft |
Overall Width | 1/2 in |
Description
Heating Tape, BIH Series, Temp. Range (C) 4 Degrees to 99 Degrees , Temp. Range (F) Up to 900 Degrees F, Max. Temp. 900 Degrees F, Voltage 240V, Wattage 310 W, Amps 1.29 A, Width 0.5 in, Length 6 ft, Features Not Applicable, Includes Controller No, Standards REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Damper, Roof Mount (4HX66)
- CARRIER 40Rm500074 Condensate Drain Pan (40RM500074)
- MODERN FORMS 72in Ceiling Fan Extension Downrod in Matte Black (XF-72)
- DIAL MFG Valve Float Coolr Brnz (4178)
- BRISKHEAT Heating Tape, 70°F Preset Thermostat, Silicone, 120V, 750W, 0.5"W x 125 ft. (RKP1A1500)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 2090W, 2" W x 20' L (BS0201200L)
- BRISKHEAT Heating Tape, 100 ft. L, 1/2" W, Silicone (RKP1A1200)
- BRISKHEAT Heating Tape, Long-Length, Silicone Rubber, 240VAC, 600W, 0.5"W x 100 ft. L (RKF052401200)
- BRISKHEAT Insulated Heating Tape, XtremeFLEX®, 120VAC, 210W, 0.5" W x 4' L (B00051040L)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 240VAC, 360W, 0.5"Wx10'L (HSTAT052010)
- BRISKHEAT Insulated Heating Tape, XtremeFLEX®, 120VAC, 105/100W, 0.5" W x 2' L (B00051020L)
- Briskheat Heating Elements