Shop All Heat Tape & Heat Cords
Briskheat
Heavy Insulated Heating Tape, XtremeFLEX®, 240VAC, 210W, 1"Wx2'L, Grounded
Mfr # BIH102020LG
Zoro # G6000897
product price: $77.75
/ea
Free Shipping & Returns
$77.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 0.875 A
- Length 24 in
- Wattage 230 W
- Voltage 240V
- Temp. Range (C) 0 Degrees to 250 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # BIH102020LG
- Zoro # G6000897
- Country of Origin United States
- Category Heat Tape & Heat Cords
Dimensions
Length | 24 in |
Width | 1 in |
Overall Length | 24 in |
Overall Width | 1 in |
Description
Heating Tape, BIH Series, Temp. Range (C) 0 Degrees to 250 Degrees , Temp. Range (F) Up to 482 Degrees F, Max. Temp. 900 Degrees F, Voltage 240V, Wattage 230 W, Amps 0.875 A, Width 1 in, Length 24 in, Features Not Applicable, Includes Controller No, Standards REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-60-463-THSS)
- NU-CALGON Refrigerant, 10.6 Oz (4175-31)
- TRIPP LITE Hc350Rk (HC350RK)
- AIR-VENT Air Vent 90122 Slant Plastic Roof Mounted Vent - Brown (798796)
- BRISKHEAT Heating Tape, 120°F Preset Thermostat, Silicone, 120V, 120W, 0.5"W x 20 ft. (RKP1B0240)
- BRISKHEAT Silicone Rubber Heating Tape, Time Percentage Control, 120V, 144W, 1"Wx2'L (BSAT101002)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 261W, 0.5"W x 10'L (BS0051100L)
- BRISKHEAT Silicone Rubber Heating Tape, Time Percentage Control, 120V, 720W, 1"Wx10' (BSAT101010)
- BRISKHEAT Insulated Heating Tape, XtremeFLEX®, 120VAC, 210W, 1.0" W x 2' L (B00101020L)
- BRISKHEAT Heating Tape, 120°F Preset Thermostat, Silicone, 120V, 360W, 0.5"W x 60 ft. (RKP1B0720)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 432W, 1"W x 6'L (HSTAT101006)
- Briskheat Heating Elements