Shop All Heat Tape & Heat Cords
Briskheat
Heavy Insulated Heating Tape, XtremeFLEX®, 240VAC, 210W, 1.0" W x 2' L
Mfr # BIH102020L
Zoro # G5899336
original price:
$75.26
9% off
$68.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range (C) 0 Degrees to 482 Degrees
- Max. Temp. 900 Degrees F
- Series BIH
- Width 1 in
- Includes Controller No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Briskheat
- MFR # BIH102020L
- Zoro # G5899336
- Country of Origin United States
- Category Heat Tape & Heat Cords
Dimensions
Width | 1 in |
Length | 24 in |
Overall Length | 24 in |
Overall Width | 1 in |
Description
Heating Tape, BIH Series, Temp. Range (C) 0 Degrees to 482 Degrees , Temp. Range (F) Up to 900 Degrees F, Max. Temp. 900 Degrees F, Voltage 240V, Wattage 210 W, Amps 0.875 A, Width 1 in, Length 24 in, Features Not Applicable, Includes Controller No, Standards REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR KING Air King America 1139732 70Cfm Fan & Light Combo (1139732)
- TPI INDUSTRIAL Exhaust Fan, 24" TEAO Motor, 120V, Wire Guard, 1/4HP, 3-Speed, Gray (CE 24-D)
- AIR HANDLER Pleated Air Filter, 16x25x1, MERV 8, High Capacity, Synthetic, 6B951, White (6B951)
- HERCULES Furnace/Stove Cement, High Temp., 1/2 gal. (35515)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 1250W, 1.0"W x 12'L (BIH101120L)
- BRISKHEAT Heating Tape, Long-Length, Silicone Rubber, 240VAC, 600W, 0.5"W x 100 ft. L (RKF052401200)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 620W, 1.0" W x 6' L (BIH101060L)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 420W, 0.5" W x 8' L (BIH051080L)
- BRISKHEAT Silicone Rubber Heating Tape, Time Percentage Control, 120V, 720W, 1"Wx10' (BSAT101010)
- BRISKHEAT Heating Tape, 10 ft. L, 1/2" W, Silicone (RKP1B0120)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 105W, 0.5" W x 2' L (BIH051020L)
- Briskheat Heat Tape & Heat Cords