Shop All Heat Tape & Heat Cords
Briskheat
Heavy Insulated Heating Tape, XtremeFLEX®, 240VAC, 209W, 1.75"W x 2'L
Mfr # BIH172020L
Zoro # G5867127
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Heating Device Outer Material Fiberglass
- Max. Temp. 900 Degrees F
- Controller Not Included
- Width 1.75 in
- Standards REACH, RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Briskheat
- MFR # BIH172020L
- Zoro # G5867127
- Country of Origin United States
- Category Heat Tape & Heat Cords
Dimensions
Width | 1.75 in |
Length | 24 in |
Overall Length | 24 in |
Overall Width | 1 3/4 in |
Description
Heating Tape, BIH Series, Temp. Range (C) 0 Degrees to 482 Degrees , Temp. Range (F) Up to 900 Degrees F, Max. Temp. 900 Degrees F, Voltage 240V, Wattage 209 W, Amps 0.87 A, Width 1.75 in, Length 24 in, Features Built-In Split-Plug Design, Includes Controller No, Standards REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Wall Vent Kit, Flexible Duct, 5 ft. L (WVK2A)
- DAYTON Inline Centrifugal Duct Fan, 10" L, 9" W (23225)
- CARRIER Fan Blade 4, 26" dia., 1/2" Bore, CW (LA680546)
- AIR KING Electric Baseboard Heater, 1500 W (8720)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 240VAC, 720W, 1"Wx10'L (HSTAT102010)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 240VAC, 420W, 1.0" W x 4' L (BIH102040L)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 105W, 1.0" W x 1' L (BIH101010L)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 432W, 1"W x 6'L (HSTAT101006)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 864W, 2"W x 2'L (HSTAT301004)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 72W, 0.5"W x 2'L (HSTAT051002)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 209W, 1" W x 4' L (BS0101040L)
- Briskheat Heat Tape & Heat Cords