Shop All Heat Tape & Heat Cords
Briskheat
Heavy Insulated Heating Tape, XtremeFLEX®, 240VAC, 1"Wx10'L, Grounded
Mfr # BIH102100LG
Zoro # G6030315
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 4.35 A
- Width 1 in
- Voltage 240V
- Temp. Range (C) 0 Degrees to 250 Degrees
- Heating Device Type Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # BIH102100LG
- Zoro # G6030315
- Country of Origin United States
- Category Heat Tape & Heat Cords
Dimensions
Width | 1 in |
Length | 10 ft |
Overall Width | 1 in |
Overall Length | 10 ft |
Description
Heating Tape, BIH Series, Temp. Range (C) 0 Degrees to 250 Degrees , Temp. Range (F) Up to 482 Degrees F, Max. Temp. 900 Degrees F, Voltage 240V, Wattage 1,150 W, Amps 4.35 A, Width 1 in, Length 10 ft, Features Not Applicable, Includes Controller No, Standards REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Surface Restore, 12 oz. (61118)
- DAYTON Flanged Frame Motorized Damper, 100-240V (5NKK8)
- MARTOR Hook-Style Safety Cutter, 9 3/5" L (15.08)
- AIR HANDLER Carbon Impregnated Filter, 12x24x1" (6B910)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 240VAC, 1075/1045W, 1"W x 20'L (BS0102200L)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 105W, 0.5" W x 2' L (BIH051020L)
- BRISKHEAT Heating Tape, 120°F Preset Thermostat, Silicone, 120V, 120W, 0.5"W x 20 ft. (RKP1B0240)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 720W, 1"Wx10'L (HSTAT101010)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 520W, 0.5"W x 10'L (BIH051100L)
- BRISKHEAT Heating Tape, 10 ft. L, 1/2" W, Silicone (RKP1A0120)
- BRISKHEAT Heating Cord, High Temp., 240VAC, 1440W, 24 ft., Max. Temp. 1400°F (HWC2240)
- Briskheat Heat Tape & Heat Cords