Shop All Heat Tape & Heat Cords
Briskheat
Heavy Insulated Heating Tape, XtremeFLEX®, 240VAC, 1045W, 1.0"W x 10'L
Mfr # BIH102100L
Zoro # G5909224
original price:
$177.87
20% off
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 240V
- Length 10 ft
- Temp. Range (F) Up to 900 Degrees F
- Width 1 in
- Max. Temp. 900 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Briskheat
- MFR # BIH102100L
- Zoro # G5909224
- Country of Origin United States
- Category Heat Tape & Heat Cords
Dimensions
Length | 10 ft |
Width | 1 in |
Overall Width | 1 in |
Overall Length | 10 ft |
Description
Heating Tape, BIH Series, Temp. Range (C) 0 Degrees to 482 Degrees , Temp. Range (F) Up to 900 Degrees F, Max. Temp. 900 Degrees F, Voltage 240V, Wattage 1,040 W, Amps 4.35 A, Width 1 in, Length 10 ft, Features Not Applicable, Includes Controller No, Standards REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Rigid Cell Air Filter, 24x24x6" (2JTZ9)
- DAYTON Blower, 8 15/16 In (6YG63)
- AIR HANDLER V-Bank Air Filter, 12x24x12", MERV 13 (2GHN9)
- DAYTON Exhaust Ventilator, 1/2 hp, 20 in Blade Dia., 230V AC/460V AC, Belt Drive (7A416)
- BRISKHEAT Silicone Rubber Heating Tape, Time Percentage Control, 120V, 144W, 1"Wx2'L (BSAT101002)
- BRISKHEAT Insulated Heating Tape, XtremeFLEX®, 120VAC, 210W, 0.5" W x 4' L (B00051040L)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 240VAC, 104W, 0.5" W x 4' L (BS0052040L)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 104W, 0.5" W x 4' L (BS0051040L)
- BRISKHEAT Heating Tape, 120°F Preset Thermostat, Silicone, 120V, 750W, 0.5"W x 125 ft (RKP1B1500)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 1440W, 2"W x 10'L (HSTAT201010)
- BRISKHEAT Heating Tape, 120°F Preset Thermostat, Silicone, 120V, 120W, 0.5"W x 20 ft. (RKP1B0240)
- Briskheat Heat Tape & Heat Cords