Shop All Heat Tape & Heat Cords
Briskheat
Heavy Insulated Heating Tape, High Temp, Dual Element, 240VAC, 1.0"W x 8'L
Mfr # BWH102080LD
Zoro # G5955896
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Heating Device Outer Material Fiberglass
- Standards REACH, RoHS
- Length 8 ft
- Temp. Range (F) Up to 1400 Degrees F
- Wattage 1,248 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Briskheat
- MFR # BWH102080LD
- Zoro # G5955896
- Country of Origin United States
- Category Heat Tape & Heat Cords
Dimensions
Length | 8 ft |
Width | 1 in |
Overall Width | 1 in |
Overall Length | 8 ft |
Description
Heating Tape, BWH Series, Temp. Range (C) 0 Degrees to 760 Degrees , Temp. Range (F) Up to 1400 Degrees F, Max. Temp. 1,400 Degrees F, Voltage 240V, Wattage 1,248 W, Amps 5.2 A, Width 1 in, Length 8 ft, Features Not Applicable, Includes Controller No, Standards REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDI-BOOT Vent Boot Hanger, Sq to Rnd, 12 x 12, Dia 8 (SBS-12128 SRA)
- WATTS Big Bubba Pleated Cartridge 150 Mesh (BBC-150-PM150)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x4", MERV 14 (6B590)
- AIR HANDLER Mini-Pleat Air Filter, 12x24x4", MERV 13 (6B605)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 240VAC, 420W, 1.0" W x 4' L (BIH102040L)
- BRISKHEAT Insulated Heating Tape, XtremeFLEX®, 240VAC, 520W, 0.5" W x 10' L (B00052100L)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 310W, 0.5" W x 6' L (BIH051060L)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 104W, 0.5" W x 4' L (BS0051040L)
- BRISKHEAT Heating Tape, Long-Length, Silicone Rubber, 120VAC, 600W, 0.5"W x 100 ft. L (RKF051201200)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 1250W, 1.0"W x 12'L (BIH101120L)
- BRISKHEAT Heating Tape, Long-Length, Silicone Rubber, 240VAC, 600W, 0.5"W x 100 ft. L (RKF052401200)
- Briskheat Heating Elements