Shop All Heat Tape & Heat Cords
Briskheat
Heavy Insulated Heating Tape, High Temp, Dual Element, 240VAC, 0.5"Wx10'L
Mfr # BWH052100LD
Zoro # G6024681
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 3.2625 A
- Max. Temp. 1,400 Degrees F
- Temp. Range (C) 0 Degrees to 760 Degrees
- Series BWH
- Controller Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # BWH052100LD
- Zoro # G6024681
- Country of Origin United States
- Category Heat Tape & Heat Cords
Dimensions
Length | 10 ft |
Width | 0.5 in |
Overall Width | 1/2 in |
Overall Length | 10 ft |
Description
Heating Tape, BWH Series, Temp. Range (C) 0 Degrees to 760 Degrees , Temp. Range (F) Up to 1400 Degrees F, Max. Temp. 1,400 Degrees F, Voltage 240V, Wattage 780 W, Amps 3.2625 A, Width 0.5 in, Length 10 ft, Features Not Applicable, Includes Controller No, Standards REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUNTER Commercial Ceiling Fan, 5ft, Black, 240VAC (76259)
- DANFOSS Compressor, 460V, 3-Phase, 144400 Btu (120H0201)
- POWER BREEZER Drain Plug and Gasket (600-022-A)
- LENNOX Interlock Switch, Le51W15 (51W15)
- BRISKHEAT Heating Tape, Long-Length, Silicone Rubber, 120VAC, 360W, 0.5"W x 60 ft. L (RKF051200720)
- BRISKHEAT Heating Tape, Long-Length, Silicone Rubber, 120VAC, 600W, 0.5"W x 100 ft. L (RKF051201200)
- BRISKHEAT Heating Cord, High Temp., 240VAC, 1440W, 24 ft., Max. Temp. 1400°F (HWC2240)
- BRISKHEAT Heating Cord, 120VAC, 64W, 3 ft., Max. Temp. 900°F (482°C) (HTC451001)
- BRISKHEAT Heavy Insulated Heating Tape, High Temp, Dual Element, 120VAC, 1.0"W x 8'L (BWH101080LD)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 240VAC, 360W, 0.5"Wx10'L (HSTAT052010)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 432W, 2"W x 2'L (HSTAT301002)
- Briskheat Heating Elements