Shop All Heat Tape & Heat Cords
Briskheat
Heavy Insulated Heating Tape, High Temp, Dual Element, 240VAC, 0.5"W x 6'L
Mfr # BWH052060LD
Zoro # G5948056
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards REACH, RoHS
- Length 6 ft
- Voltage 240V
- Amps 1.95 A
- Includes Controller No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # BWH052060LD
- Zoro # G5948056
- Country of Origin United States
- Category Heat Tape & Heat Cords
Dimensions
Length | 6 ft |
Width | 0.5 in |
Overall Width | 1/2 in |
Overall Length | 6 ft |
Description
Heating Tape, BWH Series, Temp. Range (C) 0 Degrees to 760 Degrees , Temp. Range (F) Up to 1400 Degrees F, Max. Temp. 1,400 Degrees F, Voltage 240V, Wattage 468 W, Amps 1.95 A, Width 0.5 in, Length 6 ft, Features Not Applicable, Includes Controller No, Standards REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Poly Filter, Disposabl, C and I, 20"x24"x1" (284-200-240)
- DANFOSS KP1 PRESSURE CONTROLLER 36 in. CAP (060-205191)
- HONEYWELL R8182H1070 Triple Aquastat (R8182H1070)
- DAYTON Exhaust Fan, 48 In, Less Drive Package (1WDC4)
- BRISKHEAT Heating Tape, 120°F Preset Thermostat, Silicone, 120V, 120W, 0.5"W x 20 ft. (RKP1B0240)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 209W, 1" W x 4' L (BS0101040L)
- BRISKHEAT Insulated Heating Tape, XtremeFLEX®, 240VAC, 520W, 0.5" W x 10' L (B00052100L)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 216W, 0.5"W x 6'L (HSTAT051006)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 432W, 2"W x 2'L (HSTAT301002)
- BRISKHEAT Heating Tape, 120°F Preset Thermostat, Silicone, 120V, 480W, 0.5"W x 80 ft. (RKP1B0960)
- BRISKHEAT Silicone Rubber Heating Tape, Time Percentage Control, 120V, 144W, 1"Wx2'L (BSAT101002)
- Briskheat Heat Tape & Heat Cords