Shop All Drum Heaters
Briskheat
Heavy Duty Drum/Pail Heater, Mid-Temp, 55 Gallon, 240VAC, 1200W, 70"L x 4"W
Mfr # DHLS25
Zoro # G7216100
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1,200 W
- Amps AC 5 A
- Voltage 240 V
- Watt Density 4 W/sq in
- Length 35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # DHLS25
- Zoro # G7216100
- Country of Origin United States
- Category Drum Heaters
Dimensions
Length | 35 in |
Drum Dia. | 22 1/3 in |
Width | 4 in |
Height | 4 in |
Power Cord Length | 6 ft |
Heater Width | 4 in |
Drum Diameter - Maximum | 22 1/3 in |
Heater Length | 35 in |
Description
Drum Heater, Current Rating 5 A, Environment Indoor, Outdoor, For Container Capacity 55 gal, For Container Material Type Metal, For Container Type Drums, Thermostat Temperature -Maximum 160 Degrees F, Thermostat Temperature -Minimum 0 Degrees F, Operating Voltage 230V AC, Watt Density 4 W/sq in, Watts 1,200 W, Closure Method Spring, Controller Type Digital, Drum Diameter - Maximum 22 1/3 in, Electrical Connection Type 5-15P Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 90-370 Fan Relay, Type 184, 24 (90-370)
- BELIMO Spring Return Damper Actuator, 24VAC/DC (LF24-SR)
- SUPCO Access Fitting, SF2070 (SF2070)
- ZORO SELECT Return Air Grille, 15.75 X 21.75, White, Steel (4MJN8)
- BRISKHEAT IBC Heater, 120VAC, 1440W, 42" Height, 160"-192" Tank Perimeter, 40lbs (TOTE421-ADJ)
- BRISKHEAT Drum/Pail Heater, Silicone Rubber, 120VAC, 55 Gallon, 1200W, 70"Lx4"W (DHCS15R)
- BRISKHEAT Drum Heater, Heavy Duty, For Poly Drums/Pails, 120VAC, 250W, 30 Gallon (GDPCS13)
- BRISKHEAT Heavy Duty Drum/Pail Heater, Mid-Temp, 5 Gallon, 240VAC, 550W, 35"L x 4"W (DHLS20)
- BRISKHEAT Drum Heater, Heavy Duty, Metal Drums/Pails, 120VAC, 700W, 16 Gallon (GDHCS11)
- BRISKHEAT Drum Heater, Heavy Duty, For Metal Drums/Pails, 240VAC, 550W, 5 Gallon (GDHCS20)
- BRISKHEAT Drum Heater, Heavy Duty, Metal Drums/Pails, 120VAC, 1200W, 55 Gallon (GDHCS15)
- Briskheat Drum Heaters