Shop All Drum Heaters
Briskheat
Heavy Duty Drum/Pail Heater, Mid-Temp, 55 Gallon, 120VAC, 1200W, 70"L x 4"W
Mfr # DHLS15
Zoro # G7216015
original price:
$263.99
15% off
new price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1,200 W
- Amps AC 10 A
- Voltage 120 V
- Watt Density 4 W/sq in
- Length 70 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # DHLS15
- Zoro # G7216015
- Country of Origin United States
- Category Drum Heaters
Dimensions
Length | 70 in |
Drum Dia. | 22 1/3 in |
Width | 4 in |
Height | 4 in |
Drum Diameter - Maximum | 22 1/3 in |
Heater Length | 70 in |
Heater Width | 4 in |
Power Cord Length | 6 ft |
Description
Drum Heater, Current Rating 10 A, Environment Indoor, Outdoor, For Container Capacity 55 gal, For Container Material Type Metal, For Container Type Drums, Thermostat Temperature -Maximum 160 Degrees F, Thermostat Temperature -Minimum 0 Degrees F, Operating Voltage 115V AC, Watt Density 4 W/sq in, Watts 1,200 W, Closure Method Spring, Controller Type Digital, Drum Diameter - Maximum 22 1/3 in, Electrical Connection Type 5-15P Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONNELL & MILLER Slide Wire Resistor Kit (309000)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/208/240VAC (A19PRC-1C)
- PURASHIELD Filter REPL, MERV 17, HEPA (CPUM-500-CART)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGG4)
- BRISKHEAT Heavy Duty Drum/Pail Heater, Mid-Temp, 30 Gallon, 120VAC, 1000W, 58.5"Lx4"W (DHLS13)
- BRISKHEAT Drum/Pail Heater, Silicone Rubber, 120VAC, 55 Gallon, 1200W, 70"Lx4"W (DHCS15R)
- BRISKHEAT Drum Heater, Heavy Duty, For Poly Drums/Pails, 120VAC, 250W, 30 Gallon (GDPCS13)
- BRISKHEAT Drum Heater, Single-Zone - For Metal Drums, 55 Gallon, 120V, 1600W (FGDHC55120D)
- BRISKHEAT IBC Heater, 120VAC, 1440W, 48" Height, 160"-192" Tank Perimeter, 46lbs (TOTE481-ADJ)
- BRISKHEAT Drum/Pail Heater, Silicone Rubber, 120VAC, 5 Gallon, 550W, 35"L x 4"W (DHCS10R)
- BRISKHEAT Drum Heater, Heavy Duty, Metal Drums/Pails, 120VAC, 700W, 16 Gallon (GDHCS11)
- Briskheat Heating Elements