Shop All Drum Heaters
Briskheat
Heavy Duty Drum/Pail Heater, Mid-Temp, 30 Gallon, 120VAC, 1000W, 58.5"Lx4"W
Mfr # DHLS13
Zoro # G7216076
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1,000 W
- Amps AC 8.3 A
- Voltage 120 V
- Watt Density 4 W/sq in
- Length 58 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Briskheat
- MFR # DHLS13
- Zoro # G7216076
- Country of Origin United States
- Category Drum Heaters
Dimensions
Length | 58 1/2 in |
Drum Dia. | 18 3/5 in |
Height | 4 in |
Width | 4 in |
Heater Length | 58 1/2 in |
Heater Width | 4 in |
Drum Diameter - Maximum | 18 3/5 in |
Power Cord Length | 6 ft |
Description
Drum Heater, Current Rating 8.3 A, Environment Indoor, Outdoor, For Container Capacity 30 gal, For Container Material Type Metal, For Container Type Drums, Thermostat Temperature -Maximum 160 Degrees F, Thermostat Temperature -Minimum 0 Degrees F, Operating Voltage 115V AC, Watt Density 4 W/sq in, Watts 1,000 W, Closure Method Spring, Controller Type Digital, Drum Diameter - Maximum 18 3/5 in, Electrical Connection Type 5-15P Plug
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 14x22x1 Synthetic Pleated Air Filter, MERV 7 (21C072)
- RITTAL Axial Fan, Square, 115V AC, 1 Phase, 39 cfm, 5 4/5 in W. (3238110)
- GOOGLE NEST Nest Temperature Sensor White (T5000SF)
- ALL-FILTERS 18X20X2 MERV 13 Pleated AC Furnace Air Filter, 4PK (18202.13 4PK)
- BRISKHEAT Drum Heater, Heavy Duty, For Poly Drums/Pails, 120VAC, 300W, 55 Gallon (GDPCS15)
- BRISKHEAT Drum Heater, Dual Zone - For Metal Drums, 55 Gallon, 240V, 3200W (FGDDC55240D)
- BRISKHEAT Drum Heater, Heavy Duty, For Poly Drums/Pails, 240VAC, 300W, 55 Gallon (GDPCS25)
- BRISKHEAT Drum Heater, Single-Zone - For Metal Drums, 55 Gallon, 240V, 1600W (FGDHC55240D)
- BRISKHEAT Heavy Duty Drum/Pail Heater, Mid-Temp, 5 Gallon, 120VAC, 550W, 35"L x 4"W (DHLS10)
- BRISKHEAT Drum Heater, Heavy Duty, For Poly Drums/Pails, 120VAC, 150W, 5 Gallon (GDPCS10)
- TEMPCO Si Rubber Drum Heater, 55 gal, 115V AC (DHR00020)
- Briskheat Drum Heaters