Shop All Drum Heaters
Briskheat
Heavy Duty Drum/Pail Heater, Mid-Temp, 16 Gallon, 240VAC, 700W, 44"L x 4"W
Mfr # DHLS21
Zoro # G7216067
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 700 W
- Amps AC 2.9 A
- Voltage 240 V
- Watt Density 4 W/sq in
- Length 35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # DHLS21
- Zoro # G7216067
- Country of Origin United States
- Category Drum Heaters
Dimensions
Length | 35 in |
Drum Dia. | 14 in |
Width | 4 in |
Height | 4 in |
Heater Length | 35 in |
Power Cord Length | 6 ft |
Drum Diameter - Maximum | 14 in |
Heater Width | 4 in |
Description
Drum Heater, Current Rating 2.9 A, Environment Indoor, Outdoor, For Container Capacity 16 gal, For Container Material Type Metal, For Container Type Drums, Thermostat Temperature -Maximum 160 Degrees F, Thermostat Temperature -Minimum 0 Degrees F, Operating Voltage 230V AC, Watt Density 4 W/sq in, Watts 700 W, Closure Method Spring, Controller Type Digital, Drum Diameter - Maximum 14 in, Electrical Connection Type 5-15P Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 7-3/4x41-3/4x1 Synthetic Pleated Air Filter, MERV 7 (21C058)
- PERFECT AIRE HIGH VELOCITY FAN 9in. BLACK (1PAFHV9)
- GLOBAL INDUSTRIAL 42 Portable Blower Fan, Belt Drive (600554)
- VIRGINIA KMP Vibration Absorber, L 8 1/4 In, SS Braid (VAB3SS)
- BRISKHEAT Heavy Duty Drum/Pail Heater, Mid-Temp, 30 Gallon, 120VAC, 1000W, 58.5"Lx4"W (DHLS13)
- BRISKHEAT Drum Heater, Heavy Duty, For Poly Drums/Pails, 120VAC, 300W, 55 Gallon (GDPCS15)
- BRISKHEAT Drum Heater, Heavy Duty, For Poly Drums/Pails, 120VAC, 250W, 30 Gallon (GDPCS13)
- BRISKHEAT Drum Heater, Single-Zone - For Metal Drums, 55 Gallon, 240V, 1600W (FGDHC55240D)
- BRISKHEAT Drum Heater, Dual Zone - For Metal Drums, 55 Gallon, 240V, 3200W (FGDDC55240D)
- BRISKHEAT Drum/Pail Heater, Silicone Rubber, 120VAC, 55 Gallon, 1200W, 70"Lx4"W (DHCS15R)
- BRISKHEAT Heavy Duty Drum/Pail Heater, Mid-Temp, 55 Gallon, 120VAC, 1200W, 70"L x 4"W (DHLS15)
- Briskheat Drum Heaters