Shop All Drum Heaters
Briskheat
Heavy Duty Drum/Pail Heater, Mid-Temp, 16 Gallon, 120VAC, 700W, 44"L x 4"W
Mfr # DHLS11
Zoro # G7216085
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 700 W
- Amps AC 5.8 A
- Voltage 120 V
- Watt Density 4 W/sq in
- Length 44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # DHLS11
- Zoro # G7216085
- Country of Origin United States
- Category Drum Heaters
Dimensions
Length | 44 in |
Drum Dia. | 14 in |
Height | 4 in |
Width | 4 in |
Drum Diameter - Maximum | 14 in |
Heater Width | 4 in |
Power Cord Length | 6 ft |
Heater Length | 44 in |
Description
Drum Heater, Current Rating 5.8 A, Environment Indoor, Outdoor, For Container Capacity 16 gal, For Container Material Type Metal, For Container Type Drums, Thermostat Temperature -Maximum 160 Degrees F, Thermostat Temperature -Minimum 0 Degrees F, Operating Voltage 115V AC, Watt Density 4 W/sq in, Watts 700 W, Closure Method Spring, Controller Type Digital, Drum Diameter - Maximum 14 in, Electrical Connection Type 5-15P Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRCOOL Universal Series 4-5 Ton BTU R410A ACoil (MDUCC15048060)
- HONEYWELL HOME ELECTRIC HEAT THERMOSTAT SPST, BIMETAL SN (T410A1013)
- LENNOX Fan Blade, 16"Dia, 34Deg, 1/2" Cw, 5Bld Fan (17J62)
- STROMQUIST Replacement Bushing (VMA-BUSHING)
- BRISKHEAT Drum/Pail Heater, Silicone Rubber, 120VAC, 30 Gallon, 1000W, 58.5"L x 4"W (DHCS13R)
- BRISKHEAT Drum Heater, Heavy Duty, For Metal Drums/Pails, 120VAC, 550W, 5 Gallon (GDHCS10)
- BRISKHEAT Drum Heater, Single-Zone - For Metal Drums, 55 Gallon, 120V, 1600W (FGDHC55120D)
- BRISKHEAT Heavy Duty Drum/Pail Heater, Mid-Temp, 55 Gallon, 120VAC, 1200W, 70"L x 4"W (DHLS15)
- BRISKHEAT Drum Heater, Single-Zone - For Poly Drums, 55 Gallon, 120V, 770W (FGPDHC55120D)
- BRISKHEAT Refrigerant Jug Warmer, 120V, 200W, 30/50/125lb Cylinders, NEMA 5-15 (HB1001)
- ZORO SELECT Drum Heater Drip Guard, 30-3/4 In. (DG55)
- Briskheat Heating Elements