Shop All Lab Heating Mantles, Tapes & Cords
Briskheat
Heating Tape, Silicone Rubber, Preset Thermostat, 120VAC, 313W, 1"W x 6'L
Mfr # GBSTS101006-060
Zoro # G5939972
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heating Device Type Tape
- Temp. Range (F) 60 Degrees to 450 Degrees F
- Temp. Range (C) 16 Degrees to 232 Degrees
- Includes Controller No
- Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Briskheat
- MFR # GBSTS101006-060
- Zoro # G5939972
- Country of Origin United States
- Category Lab Heating Mantles, Tapes & Cords
Dimensions
Length | 6 ft |
Width | 1 in |
Overall Length | 6 ft |
Overall Width | 1 in |
Power Cord Length | 6 ft |
Description
Pipe Heater, BSTS Series, Temp. Range (C) 16 Degrees to 232 Degrees , Temp. Range (F) 60 Degrees to 450 Degrees F, Max. Temp. 60 Degrees F, Accuracy +/-15 Degrees F, Voltage 120V, Wattage 313 W, Amps 2.6 A, Width 1 in, Length 6 ft, Features Chemical Resistant, Moisture Resistant, Includes Controller No, Standards CE, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 16 oz Cobalt Blue PET Plastic Boston Round Bottle- 24-410 Neck Finish (027771)
- EXTECH PH Electrode (PH105)
- LAB SAFETY SUPPLY Pipetter Tips, 5mL, PK100 (21R695)
- RPI Distilled Water, 55 Gal (W20525-55)
- BRISKHEAT Heating Blanket, Temperature Control, 120V, 6" W x 36" L (SRM06361ADJB)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 72W (BSAT051002)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 288W (BSAT051008)
- BRISKHEAT Heating Blanket, Temperature Control, 120V, 24" W x 24" L (SRM24241ADJB)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 1200W (MSTAT101020)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 216W (BSAT051006)
- GLAS-COL Controller (104A PL912)
- Briskheat Lab Heaters