Shop All Lab Heating Mantles, Tapes & Cords
Briskheat
Heating Tape, Silicone Rubber, Preset Thermostat, 120VAC, 209W, 1"W x 4'L
Mfr # GBSTS101004-060
Zoro # G5907632
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range (F) 60 Degrees to 450 Degrees F
- Heating Device Type Tape
- Temp. Range (C) 16 Degrees to 232 Degrees
- Includes Controller No
- Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Briskheat
- MFR # GBSTS101004-060
- Zoro # G5907632
- Country of Origin United States
- Category Lab Heating Mantles, Tapes & Cords
Dimensions
Length | 36 in |
Width | 1 in |
Overall Length | 36 in |
Overall Width | 1 in |
Power Cord Length | 6 ft |
Description
Pipe Heater, BSTS Series, Temp. Range (C) 16 Degrees to 232 Degrees , Temp. Range (F) 60 Degrees to 450 Degrees F, Max. Temp. 60 Degrees F, Accuracy +/-15 Degrees F, Voltage 120V, Wattage 209 W, Amps 1.7 A, Width 1 in, Length 36 in, Features Chemical Resistant, Moisture Resistant, Includes Controller No, Standards CE, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Carboy, 2.5 Gallon, Polypropylene (F10794-0025)
- INDUSTRIAL MAGNETICS Ceramic Magnetic Separation ROD1"dia (GT1800C)
- AIR SCIENCE Forensic Evidence Drying Cabinet (FDC-006)
- 3B SCIENTIFIC Lab Supplies, Steam Engine B (1012801)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 216W (BSAT051006)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 288W (BSAT051008)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 72W (BSAT051002)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 144W (BSAT051004)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 432W (BSAT301002)
- BRISKHEAT Temperature Controller, Bulb/Capillary, 22A, 0-277V, 0 to 150°F (TB250N-150)
- BRISKHEAT Heating Blanket, Temperature Control, 120V, 6" W x 36" L (SRM06361ADJB)
- Briskheat Lab Heaters