Shop All Heat Tape & Heat Cords
Briskheat
Heating Tape, Long-Length, Silicone Rubber, 240VAC, 600W, 0.5"W x 100 ft. L
Mfr # RKF052401200
Zoro # G7221378
product price: $402.99
/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 100 ft
- Heating Device Outer Material Silicone Rubber
- Includes Controller No
- Heating Device Type Tape
- Temp. Range (C) 0 Degrees to 232 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # RKF052401200
- Zoro # G7221378
- Country of Origin United States
- Category Heat Tape & Heat Cords
Dimensions
Length | 100 ft |
Width | 0.5 in |
Overall Length | 100 ft |
Overall Width | 1/2 in |
Power Cord Length | 5 ft |
Description
Heating Tape, RKF Series, Temp. Range (C) 0 Degrees to 232 Degrees , Temp. Range (F) -94 Degrees to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 240V, Wattage 600 W, Amps 2.5 A, Width 0.5 in, Length 100 ft, Features Chemical Resistant, Moisture Resistant, Includes Controller No, Standards CE, REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO 238610-032-D* 120V Coil (238610-032)
- ATCO Insulated Flexible Duct, 5000 fpm, 180F (17602508)
- ACCUMULAIR Pleated Air Filter, 8" x 16" x 2", 6 Pack (FO08X16X2_6)
- AIR HANDLER 16 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (6B776)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 836W, 1" W x 16' L (BS0101160L)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 1440W, 2"W x 10'L (HSTAT201010)
- BRISKHEAT Heating Tape, 10 ft. L, 1/2" W, Silicone (RKP1B0120)
- BRISKHEAT Heating Tape, 120°F Preset Thermostat, Silicone, 120V, 480W, 0.5"W x 80 ft. (RKP1B0960)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 104W, 1" W x 2' L (BS0101020L)
- BRISKHEAT Silicone Rubber Heating Tape, Time Percentage Control, 120V, 720W, 1"Wx10' (BSAT101010)
- BRISKHEAT Heavy Insulated Heating Tape, High Temp, Dual Element, 240VAC, 0.5"W x 8'L (BWH052080LD)
- Briskheat Heating Elements