Shop All Heat Tape & Heat Cords
Briskheat
Heating Tape, Long-Length, Silicone Rubber, 240VAC, 480W, 0.5"W x 80 ft. L
Mfr # RKF052400960
Zoro # G7216137
original price:
$245.06
7% off
new price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 80 ft
- Features Chemical Resistant, Moisture Resistant
- Includes Controller No
- Temp. Range (C) 0 Degrees to 232 Degrees
- Wattage 480 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # RKF052400960
- Zoro # G7216137
- Country of Origin United States
- Category Heat Tape & Heat Cords
Dimensions
Length | 80 ft |
Width | 0.5 in |
Overall Width | 1/2 in |
Overall Length | 80 ft |
Power Cord Length | 5 ft |
Description
Heating Tape, RKF Series, Temp. Range (C) 0 Degrees to 232 Degrees , Temp. Range (F) -94 Degrees to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 240V, Wattage 480 W, Amps 2 A, Width 0.5 in, Length 80 ft, Features Chemical Resistant, Moisture Resistant, Includes Controller No, Standards CE, REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Standard-Duty Industrial Fan 30" Oscillating, 115VAC, 8674/9612 CFM (7DD08)
- 21ST CENTURY WICK FIBERGLASS FOR KEROSENE HEATER (112)
- WIEL MCLAIN Plug-In Relay (510-350-223)
- SUPCO Hi Pressure Switch, 610 psi OP, 420 psi CL (SHP610420)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 156W, 0.5" W x 6' L (BS0051060L)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 576W, 1"W x 8'L (HSTAT101008)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 210W, 0.5" W x 4' L (BIH051040L)
- BRISKHEAT Heating Tape, 10 ft. L, 1/2" W, Silicone (RKP1B0120)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 864W, 2"W x 2'L (HSTAT301004)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 620W, 1.0" W x 6' L (BIH101060L)
- BRISKHEAT Silicone Rubber Heating Tape, Time Percentage Control, 120V, 432W, 1"Wx6'L (BSAT101006)
- Briskheat Heat Tape & Heat Cords