Shop All Heat Tape & Heat Cords
Briskheat
Heating Tape, Long-Length, Silicone Rubber, 240VAC, 360W, 0.5"W x 60 ft. L
Mfr # RKF052400720
Zoro # G7216435
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.5 in
- Temp. Range (F) -94 Degrees to 450 Degrees F
- Series RKF
- Features Chemical Resistant, Moisture Resistant
- Temp. Range -94 Degrees to 450 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # RKF052400720
- Zoro # G7216435
- Country of Origin United States
- Category Heat Tape & Heat Cords
Dimensions
Width | 0.5 in |
Length | 60 ft |
Power Cord Length | 5 ft |
Overall Length | 60 ft |
Overall Width | 1/2 in |
Description
Heating Tape, RKF Series, Temp. Range (C) 0 Degrees to 232 Degrees , Temp. Range (F) -94 Degrees to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 240V, Wattage 360 W, Amps 1.5 A, Width 0.5 in, Length 60 ft, Features Chemical Resistant, Moisture Resistant, Includes Controller No, Standards CE, REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW J10-809W White 24V Spdt Wall (J10-809W)
- DAYTON Replacement Fan Blade (508185)
- AAF FLANDERS 15x20x2 Pleated Air Filter, MERV 8 (80055.021520)
- DAYTON Downblast Vent, Belt Drive, 16-3/4 In (7AE93)
- BRISKHEAT Heating Tape, Long-Length, Silicone Rubber, 240VAC, 240W, 0.5"W x 40 ft. L (RKF052400480)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 520W, 0.5"W x 10'L (BIH051100L)
- BRISKHEAT Heating Tape, Long-Length, Silicone Rubber, 120VAC, 240W, 0.5"W x 40 ft. L (RKF051200480)
- BRISKHEAT Heating Tape, 120°F Preset Thermostat, Silicone, 120V, 120W, 0.5"W x 20 ft. (RKP1B0240)
- BRISKHEAT Heating Cord, 120VAC, 125/135W, 6 ft., Max. Temp. 900°F (482°C) (HTC451002)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 418W, 1" W x 8' L (BS0101080L)
- BRISKHEAT Heating Tape, 40 ft. L, 1/2" W, Silicone (RKP1A0480)
- Briskheat Heating Elements