Shop All Heat Tape & Heat Cords
Briskheat
Heating Tape, Long-Length, Silicone Rubber, 240VAC, 240W, 0.5"W x 40 ft. L
Mfr # RKF052400480
Zoro # G7216021
original price:
$200.68
12% off
new price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards CE, REACH, RoHS
- Max. Temp. 450 Degrees F
- Length 40 ft
- Width 0.5 in
- Temp. Range (C) 0 Degrees to 232 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # RKF052400480
- Zoro # G7216021
- Country of Origin United States
- Category Heat Tape & Heat Cords
Dimensions
Length | 40 ft |
Width | 0.5 in |
Overall Length | 40 ft |
Overall Width | 1/2 in |
Power Cord Length | 5 ft |
Description
Heating Tape, RKF Series, Temp. Range (C) 0 Degrees to 232 Degrees , Temp. Range (F) -94 Degrees to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 240V, Wattage 240 W, Amps 1 A, Width 0.5 in, Length 40 ft, Features Chemical Resistant, Moisture Resistant, Includes Controller No, Standards CE, REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOVINCOOL Dual Duct Kit, 4" Dia., 2 ft L (484209-0031)
- WHITE-RODGERS 1F83C-11Pr 80 Series Clear (1F83C-11PR)
- HONEYWELL HOME AM-1 SERIES MIXING VALVE, 3/4", 80-180F, UN (AM101R-US-1)
- HONEYWELL Electric Actuator, -40 to 140F (MS7520A2007/U)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 1045W, 1.0"W x 10'L (BIH101100L)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 864W, 2"W x 6'L (HSTAT201006)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 520W, 0.5"W x 10'L (BIH051100L)
- BRISKHEAT Heating Tape, 20 ft. L, 1/2" W, Silicone (RKP1A0240)
- BRISKHEAT Heavy Insulated Heating Tape, High Temp, Dual Element, 120VAC, 1.0"W x 8'L (BWH101080LD)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 1250W, 1.0"W x 12'L (BIH101120L)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 576W, 1"W x 8'L (HSTAT101008)
- Briskheat Heating Elements